AHCL820R - CCL Recp 20A 480V 2P3W RD&BK

Eaton

  • $56.09 (Each)
  • $56.09 (Each)

  • $560.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
AHCL820R
Manufacturer
Eaton
Manufacturer's Part Number
AHCL820R
Description
CCL Recp 20A 480V 2P3W RD&BK
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 20A, Industrial, 480V, Back and Side, Red, Black, Ultra Grip, Glass Filled Nylon, L8-20, Two-Pole, Three-Wire, Glass-Filled Nylon, -40°C (W/O Impact) to 70°C (-40°F to 158°F)
Slang Terms

Categories
Enhanced Commodity Codes - Wiring Devices
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664758614 / 00032664758614
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.09 (Each)
Standard Packaging
$560.90 (Per 10)
Resources
Images
 
 
AHCL820R - Large Image
 
AHCL820R - Small Image
 
AHCL820R - Large Image
 
AHCL820R - Large Image
 
AHCL820R - Large Image
 
AHCL820R - Large Image
 
AHCL820R - Large Image
 
AHCL820R - Large Image
 
AHCL820R - Large Image
 
AHCL820R - Large Image
 
AHCL820R - Video
360 Images
 
 
AHCL820R - 360 Image
Attachments
 
 
AHCL820R - Specification Sheet
Brochures
 
 
AHCL820R - Brochure
Other Links
 
 
AHCL820R - Other
 
AHCL820R - Other
 
AHCL820R - Other
 
AHCL820R - Other
 
AHCL820R - Other
 
AHCL820R - Other
 
AHCL820R - Other
 
AHCL820R - Other
 
AHCL820R - Other
Descriptions
Product Type
CCL Recp 20A 480V 2P3W RD&BK
Description
CCL RECP 20A 480V 2P3W RD&BK
extra long description
EWD AHCL820R CCL Recp 20A 480V 2P3W
Long Description
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 AWG, 20A, Industrial, 480V, Back and Side, Red, Black, Ultra grip, Glass filled Nylon, L8-20, Two-pole, Three-wire, Glass-filled Nylon, -40°C (w/o impact) to 70°C (-40°F to 158°F)
Features
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Additional Information
dimensions
1.6200 IN X 1.0300 IN X 3.6400 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHCL820R
GTIN
00032664758614
UPC
032664758614
Taxonomies, Classifications, and Categories
Type
Color Coded Locking
Category Description
Industrial cord connectors
Packaging
Weight per each
0.33
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,Federal Specification Classification 6233 01,UL Listed,NOM,NAFTA,RoHS Compliant
Application
Ind Facilities & Factories - Facility - Other
You must have an account to view stock levels
These alternate items can be purchased instead of AHCL820R.
Jump To:

Similar Items

Similar items are close alternatives to AHCL820R, though they may not be 100% alike.

Locking Devices, Twist-Lock®, Industrial, Single Flush Receptacle, 20A 480V Ac, ...
  • Our Part #: HBL2340
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL2340
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($434.10)
HBL2340 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.41

Each

QTY:
Each
Add
Industrial Spec Grade Singleturnlok Registered 20A 480V Receptacle
  • Our Part #: L820R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L820-R
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,670.64)
L820R - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.41

Each

QTY:
Each
Add
Eaton Locking Receptacle, #14-8 Awg, 20A, Industrial, 480V, Back and Side Wiring...
  • Our Part #: AHL820R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHL820R-OBS
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,557.50)
AHL820R - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.15

Each

QTY:
Each
Add

* All prices subject to change.

false