F66GCP - 6X6 N1 Closure PLT

Nvent Hoffman

  • $16.00 (Each)
  • $16.00 (Each)

  • $80.00 (Per 5)

In-Stock: 8 available locally (North Austin, TX) (change location)
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
F66GCP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F66GCP
Description
6X6 N1 Closure PLT
Closure Plate, Lay-In Wireway, Painted Steel, Steel, Gray, 6 In Overall Height, 6 In Overall Length, 0.75 In Overall Width, 13.76 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Wireway General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
783510524401 / 00783510524401
Weight per unit
13.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.00 (Each)
Standard Packaging
$80.00 (Per 5)
Stock Availability
North Austin
8 (Check another store)
Austin RDC
29
All Stores
367
Resources
Images
 
 
F66GCP - Small Image
 
F66GCP - Large Image
 
F66GCP - Large Image
Specifications Sheets
 
 
F66GCP - Specification Sheet
Other Links
 
 
F66GCP - Other
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
Steel
Material, Color, and Finish
Color
Gray
Finish
Painted Steel
Color Code
ANSI 61
Dimensions and Weight
Overall Length
6 in;152 mm
Width
2.5
Height
6
Descriptions
Product Type
Closure Plate
Description
6X6 N1 CLOSURE PLT
Long Description
Closure Plate, Lay-In Wireway, Painted Steel, Steel, Gray, 6 in Overall Height, 6 in Overall Length, 0.75 in Overall Width, 13.76 lb
Features
Closes the end of a wireway section or run.
Short Description
6 x 6 Closure Plate, Type 1, Steel, For Wireway, Steel/Gray
extra long description
NVENT HOF F66GCP Closure Plate with
Additional Information
Wireway Type
Lay-In Wireway
for use with
Wireway
Overall Height
6 in;152 mm
Overall Width
0.75 in;19 mm
Standards Met
UL Listed;RoHS Compliant
package quantity
5 PK;1 CT
Made in USA
yes
ip rating
IP30
Knockouts
Yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F66GCP
GTIN
00783510524401
UPC
783510524401
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Closure Plate
Packaging
Weight
13.76 lb
Weight per each
13.76
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Closes the End of a Wireway Section or Run
nema rating
1 Indoor, electrical protection
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of F66GCP.
Jump To:

Similar Items

Similar items are close alternatives to F66GCP, though they may not be 100% alike.

End Cap, End/Lay-In Wireway, Powder Coated, Steel, 6 In Overall Height, 6 In Ove...
  • Our Part #: 66E
  • North Austin Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 66E
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($8.26) ·
66E - Unity Manufacturing

North Austin Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.26

Each

QTY:
Each
Add
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electroc...
  • Our Part #: 66HSE
  • North Austin Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 66 HSE
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 10 ($128.40) ·
66HSE - Cooper B-Line/Cable Tray

North Austin Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.84

Each

QTY:
Each
Add
Lay-In Wireway, Gray, Wash and Phosphate Undercoat or Galvanized Steel;Ansi 61 G...
  • Our Part #: 66E
  • North Austin Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 66 E
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($8.80) ·
66E - Cooper B-Line/Cable Tray

North Austin Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.80

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F66GCP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
66E Eaton B-Line 00782051108309
66HSE Eaton B-Line 00782051479539
CWCP6 Hammond Manufacturing 00623980262437
66GE Milbank 00784572108394
66GFE Milbank 00784572108431
F66GCP nVent-Thermal Management 00783510524401
66E Unity Manufacturing 00761515108307
E0606 Wiegmann 00786725392353
6E Wire Guard n/a

* All prices subject to change.

Begin Live Chat