ASG8X8X6NK - 8X8X6 N1 GLV SC NK

Nvent Hoffman

  • $35.94 (Each)
  • $35.94 (Each)

In-Stock: 7 available locally (McAllen, TX) (change location)
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
ASG8X8X6NK
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
ASG8X8X6NK
Description
8X8X6 N1 GLV SC NK
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 8 In Overall Length, 8 In Overall Height, 5.62 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510424602 / 00783510424602
Weight per unit
5.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.94 (Each)
Stock Availability
McAllen
7 (Check another store)
All Stores
86
Resources
Images
 
 
ASG8X8X6NK - Small Image
 
ASG8X8X6NK - Large Image
Other Links
 
 
ASG8X8X6NK - Other
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
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Finish
Galvanized
Style
Galvanized
Dimensions and Weight
Overall Length
8 in;203 mm
Width
8
Size
8.00x8.00x6.00 in
Descriptions
Description
8X8X6 N1 GLV SC NK
Product Type
Type 1 Screw Cover Enclosure
Special Features
Unique Keyhole Screw Slots in the Cover;Available With or Without Knockouts. Various Sizes Of Easy-To-Remove Concentric Knockouts on All Four Sides Of Standard Boxes With Knockouts;Optional Flush-Mounted Door Frame Available;Optional Flush Covers;Flat Removable Covers Fastened With Plated Steel Screws;Provision For Grounding;Mounting Holes on Back Of Box
Long Description
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 in Overall Width, 8 in Overall Length, 8 in Overall Height, 5.62 lb
Short Description
Type 1 Screw Cover Enclosure, 8 x 6 x 8 in, Painted, 8 KO
Features
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.
extra long description
NVENT HOF ASG8X8X6NK Pull Box 8.00x
Additional Information
Finish/Coating
Polyester Powder Paint
ip rating
IP30
Overall Width
6 in;152 mm
Overall Height
8 in;203 mm
Standards Met
UL 50 Listed;UL 50E Listed Type 1, File No. e27525;cUL Listed per CSA C22.2 No 40, Type 1, File No. e27525;IEC 60529 Compliant
Made in USA
yes
Enclosure Type
Nema 1
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
ASG8X8X6NK
GTIN
00783510424602
UPC
783510424602
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Pull and Junction Boxes
Packaging
Weight
5.62 lb
Weight per each
5.62
Carton
1
Uses, Certifications, and Standards
Application
Commercial;General Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ASG8X8X6NK.
Jump To:

Similar Items

Similar items are close alternatives to ASG8X8X6NK, though they may not be 100% alike.

Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Galvanized, 6 In Overall ...
  • Our Part #: 886SCGVNK
  • McAllen Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 886 SCGV NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($30.81) ·
886SCGVNK - Cooper B-Line/Cable Tray

McAllen Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.81

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ASG8X8X6NK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-886SB Austin Electrical Enclosures 00707353009178
886SCGVNK Eaton B-Line 00782051002539
886SC E-Box 00806101000259
886-SC1-NK-NP Milbank 00784572153585
ASG8X8X6NK nVent-Thermal Management 00783510424602
886SCG Unity Manufacturing 00761515250327
SC080806GNK Wiegmann 00786725317066

* All prices subject to change.

Begin Live Chat