ASG6X6X6NK - 6X6X6 N1 GLV SC NK

Nvent Hoffman

  • $23.95 (Each)
  • $23.95 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ASG6X6X6NK
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
ASG6X6X6NK
Description
6X6X6 N1 GLV SC NK
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 6 In Overall Length, 6 In Overall Height, 4 LB
Slang Terms

Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510424305 / 00783510424305
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.95 (Each)
Resources
Images
 
 
ASG6X6X6NK - Small Image
 
ASG6X6X6NK - Large Image
Other Links
 
 
ASG6X6X6NK - Other
Features
Material
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Finish
Galvanized
Style
Galvanized
Dimensions and Weight
Overall Length
6 in;152 mm
Width
6
Size
6.00x6.00x6.00 in
Descriptions
Description
6X6X6 N1 GLV SC NK
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 in Overall Width, 6 in Overall Length, 6 in Overall Height, 4 lb
Short Description
Type 1 Screw Cover Enclosure, 6 x 6 x 6 in, Painted, 8 KO
Special Features
Unique Keyhole Screw Slots in the Cover;Available With or Without Knockouts. Various Sizes Of Easy-To-Remove Concentric Knockouts on All Four Sides Of Standard Boxes With Knockouts;Optional Flush-Mounted Door Frame Available;Optional Flush Covers;Flat Removable Covers Fastened With Plated Steel Screws;Provision For Grounding;Mounting Holes on Back Of Box
Features
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.
extra long description
NVENT HOF ASG6X6X6NK Pull Box 6.00x
Additional Information
Enclosure Type
Nema 1
Finish/Coating
Polyester Powder Paint
ip rating
IP30
Overall Width
6 in;152 mm
Overall Height
6 in;152 mm
Standards Met
UL 50 Listed;UL 50E Listed Type 1, File No. e27525;cUL Listed per CSA C22.2 No 40, Type 1, File No. e27525;IEC 60529 Compliant
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
ASG6X6X6NK
GTIN
00783510424305
UPC
783510424305
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Pull and Junction Boxes
Packaging
Weight
4 lb
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Application
Commercial;General Industrial
You must have an account to view stock levels
These alternate items can be purchased instead of ASG6X6X6NK.
Jump To:

Similar Items

Similar items are close alternatives to ASG6X6X6NK, though they may not be 100% alike.

Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Galvanized, 6 In Overall ...
  • Our Part #: 666SCGVNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 666 SCGV NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($21.18)
666SCGVNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.18

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ASG6X6X6NK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-666SB Austin Electrical Enclosures 00707353006771
666 SCGV NK Eaton B-Line 00782051002508
666SCGVNK Eaton B-Line 00078205100252
666SC E-Box 00806101000235
666-SC1-NK-NP Milbank 00784572153554
ASG6X6X6NK nVent-Thermal Management 00783510424305
666SCG Unity Manufacturing 00761515250303
SC060606GNK Wiegmann 00786725316465

* All prices subject to change.