666SCGVNK - Encl 6X6X6 N1 GLV SC, NK

Eaton

  • $22.52 (Each)
  • $22.52 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
666SCGVNK
Manufacturer
Eaton
Manufacturer's Part Number
666 SCGV NK
Description
Encl 6X6X6 N1 GLV SC, NK
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Galvanized, 6 In Overall Width, 6 In Overall Length, 6 In Overall Height, 0.655 LB
Slang Terms

Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051002508 / 00782051002508
Weight per unit
0.655 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.52 (Each)
Resources
Images
 
 
666SCGVNK - Small Image
 
666SCGVNK - Large Image
 
666SCGVNK - Large Image
Attachments
 
 
666SCGVNK - Specification Sheet
Other Links
 
 
666SCGVNK - Other
Features
Material
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
6 in;152 mm
Size
6.00 In Width X 6.00 In Depth X 6.00 In Height
Descriptions
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Galvanized, 6 in Overall Width, 6 in Overall Length, 6 in Overall Height, 0.655 lb
Short Description
Type 1 Screw On Enclosure, 6 x 6 x 6 in, Powder Coated, 4 KO
Description
ENCL 6X6X6 N1 GLV SC,NK
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
extra long description
B-LINE 666 SCGV NK GLV SC ENC W/O K
Additional Information
Overall Width
6 in;152 mm
Overall Height
6 in;152 mm
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard;IEC 529 Compliant
Enclosure Type
Nema 1
Mounting Type
Wall Mount
Finish/Coating
Galvanized
ip rating
IP30
dimensions
6.0000 IN X 6.0000 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
666 SCGV NK
GTIN
00782051002508
UPC
782051002508
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight
0.655 lb
Weight per each
0.655
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
standard
CSA C22.2.,NEMA,UL 50
You must have an account to view stock levels
These alternate items can be purchased instead of 666SCGVNK.
Jump To:

Similar Items

Similar items are close alternatives to 666SCGVNK, though they may not be 100% alike.

Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall ...
  • Our Part #: ASG6X6X6NK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ASG6X6X6NK
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($26.49)
ASG6X6X6NK - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.49

Each

QTY:
Each
Add
Eaton B-Line Series Type 1 Junction Boxes, 6" Height, 6" Length, 6" Width, Nema ...
  • Our Part #: 666SCNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 666SCNK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($21.61)
666SCNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.61

Each

QTY:
Each
Add
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 In Overall ...
  • Our Part #: ASG6X6X4NK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ASG6X6X4NK
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($24.35)
ASG6X6X4NK - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.35

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 666SCGVNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-664SB Austin Electrical Enclosures 00707353006122
666 SCGV NK Eaton B-Line 00782051002508
666SCGVNK Eaton B-Line 00078205100252
664SC E-Box 00806101000037
664-SC1-NK-NP Milbank 00784572108042
ASG6X6X4NK nVent-Thermal Management 00783510423001
464SCG Unity Manufacturing 00761515220313
664SCG Unity Manufacturing 00761515250129
SC060606GNK Wiegmann 00786725316465
AB-666SB Austin Electrical Enclosures 00707353006771
666SC E-Box 00806101000235
666-SC1-NK-NP Milbank 00784572153554
ASG6X6X6NK nVent-Thermal Management 00783510424305
666SCG Unity Manufacturing 00761515250303

* All prices subject to change.