ASG12X12X6NK - 12X12X6 N1 GLV SC NK

Nvent Hoffman

  • $55.74 (Each)
  • $55.74 (Each)

In-Stock: 1 available locally (New Braunfels, TX) ( change location)
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
ASG12X12X6NK
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
ASG12X12X6NK
Description
12X12X6 N1 GLV SC NK
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 12 In Overall Length, 12 In Overall Height, 10.2 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510425104 / 00783510425104
Weight per unit
10.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.74 (Each)
Stock Availability
New Braunfels
1 (Check another store)
San Antonio RDC
26
All Stores
226
Resources
Images
 
 
ASG12X12X6NK - Small Image
 
ASG12X12X6NK - Large Image
Other Links
 
 
ASG12X12X6NK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
12 in;305 mm
Descriptions
Description
12X12X6 N1 GLV SC NK
Extra Long Description
NVENT HOF ASG12X12X6NK Pull Box 12.
Features
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.
Long Description
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 in Overall Width, 12 in Overall Length, 12 in Overall Height, 10.2 lb
Product Type
Type 1 Screw Cover Enclosure
Short Description
Type 1 Screw Cover Enclosure, 12 x 6 x 12 in, Painted, No KO
Special Features
Unique Keyhole Screw Slots in the Cover;Available With or Without Knockouts. Various Sizes Of Easy-To-Remove Concentric Knockouts on All Four Sides Of Standard Boxes With Knockouts;Optional Flush-Mounted Door Frame Available;Optional Flush Covers;Flat Removable Covers Fastened With Plated Steel Screws;Provision For Grounding;Mounting Holes on Back Of Box
Additional Information
Enclosure Type
Nema 1
Finish/Coating
Polyester Powder Paint
Ip Rating
IP30
Made In USA
yes
Overall Height
12 in;305 mm
Overall Width
6 in;152 mm
Standards Met
UL 50 Listed;UL 50E Listed Type 1, File No. e27525;cUL Listed per CSA C22.2 No 40, Type 1, File No. e27525;IEC 60529 Compliant
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
ASG12X12X6NK
GTIN
00783510425104
UPC
783510425104
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight
10.2 lb
Weight per each
10.2
Carton
1
Uses, Certifications, and Standards
Application
Commercial;General Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ASG12X12X6NK.
Jump To:

Similar Items

Similar items are close alternatives to ASG12X12X6NK, though they may not be 100% alike.

Cross Referenced

These items are similar to ASG12X12X6NK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-12126SB Austin Electrical Enclosures 00707353007235
12126SCGVNK Eaton B-Line 00782051002584
12126SC E-Box 00806101000303
12126-SC1-NK-NP Milbank 00784572101364
ASG12X12X6NK nVent-Thermal Management 00783510425104
12126SCG Unity Manufacturing 00761515250365
SC121206GNK Wiegmann 00786725318063

* All prices subject to change.

Begin Live Chat