AS250 - 2-1/2" Ot Hole Seal

Nvent Hoffman

  • $45.91 (Each)
  • $45.91 (Each)

  • $459.10 (Per 10)

In-Stock: 5 available locally (Lufkin, TX) ( change location)
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
AS250
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
AS250
Description
2-1/2" Ot Hole Seal
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 3 In Diameter, 3.1 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
783510597702 / 00783510597702
Weight per unit
3.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.91 (Each)
Standard Packaging
$459.10 (Per 10)
Stock Availability
Lufkin
5 (Check another store)
Nacogdoches
5
All Stores
156
Resources
Images
 
 
AS250 - Small Image
 
AS250 - Large Image
Other Links
 
 
AS250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Polyester Powder Paint
Color Code
ANSI 61
Color
Gray
Dimensions and Weight
Diameter
3 in;76 mm
Size
3.50 Dia. in
Descriptions
Product Type
Hole Seal
Description
2-1/2" OT HOLE SEAL
Long Description
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 3 in Diameter, 3.1 lb
Features
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hoffman Hol-Sealers . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick.
Short Description
4" Hole Seal, Steel, Polyester Powder Paint
extra long description
NVENT HOF AS250 Hole Seals for 2.50
Additional Information
accessory type
Hole Seal
Mounting Type
Panel Mount
for use with
2-1/2 in Conduit Hole
ip rating
IP66
package quantity
1 PK
Standards Met
UL 508A Component Recognized: File No. E61997;CSA File No. 42186;IEC 60529;RoHS Compliant
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
AS250
GTIN
00783510597702
UPC
783510597702
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
External Mounting for Industrial Enclosures
Packaging
Weight
3.1 lb
Weight per each
3.1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Controls and Drives;Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of AS250.
Jump To:

Similar Items

Similar items are close alternatives to AS250, though they may not be 100% alike.

Oil-Tight Hole Seal Steel, Polyester Powder Paint, Gray, 4.12 In Diameter, 0.48 ...
  • MFR Part #: S250
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($34.55) ·
S250 - Cooper B-Line/Cable Tray

Check local availability

Total Availability: In Stock

Book Price

$34.55

Each

QTY:
Each
Add
Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 2-1/2 In Mounting Hole Si...
  • MFR Part #: UHS250
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 5 ($145.40) ·
UHS250 - Unity Manufacturing

Check local availability

Total Availability: In Stock

Book Price

$29.08

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AS250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S250 Eaton B-Line 00782051485509
HP250 Hammond Manufacturing 00623980410791
AS250 nVent-Thermal Management 00783510597702
WAS250 Wiegmann 00786725490837

* All prices subject to change.

Begin Live Chat