AS150SS - 1-1/2" SS Ot Hole Seal

Nvent Hoffman

  • $83.72 (Each)
  • $83.72 (Each)

  • $837.20 (Per 10)

In-Stock: 11 available locally (Lafayette, LA) (change location)
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
AS150SS
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
AS150SS
Description
1-1/2" SS Ot Hole Seal
Hol-Sealers Hole Seal, 2.50-Inch Diameter, Brushed, Stainless Steel 304
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
783510594800 / 00783510594800
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.72 (Each)
Standard Packaging
$837.20 (Per 10)
Stock Availability
Lafayette
11 (Check another store)
Alexandria
11
All Stores
42
Resources
Images
 
 
AS150SS - Small Image
 
AS150SS - Large Image
Other Links
 
 
AS150SS - Other
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
Stainless Steel 304
Material, Color, and Finish
Color
Unpainted
Finish
POLISHED
Dimensions and Weight
Size
2.50 Dia. in
Descriptions
Description
1-1/2" SS OT HOLE SEAL
Product Type
Stainless Hole Seals 1.50 In
Features
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hol-Sealers hole seals . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. Maintains enclosures Type rating 3R, 4, 4X (Stainless Steel version only) 12, and 13 when installed in an nVent HOFFMAN enclosure.
Long Description
Hol-Sealers Hole Seal, 2.50-inch Diameter, Brushed, Stainless Steel 304
extra long description
NVENT HOF AS150SS Stainless Hole Se
Additional Information
accessory type
Hole Seals
ip rating
IP66
Manufacturer Information
Manufacturers Part Number
AS150SS
Brand
Nvent Hoffman
GTIN
00783510594800
UPC
783510594800
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
External Mounting for Industrial Enclosures
Packaging
Weight per each
2
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Corrosive Environments; Power Distribution; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 42

Location search:

Greater Alexandria Area

Location Stock Available
Alexandria
11 View Store
Lafayette
11 View Store

Distribution Centers

Location Stock Available
Baton Rouge
16 View Store

A-L

Location Stock Available
Covington
1 View Store

M-Z

Location Stock Available
New Orleans
3 View Store
These alternate items can be purchased instead of AS150SS.
Jump To:

Cross Referenced

These items are similar to AS150SS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S150SS Eaton B-Line 00782051485660
HP150SS Hammond Manufacturing 00623980410890
AS150SS nVent-Thermal Management 00783510594800
WAS150SS Wiegmann 00786725490967

* All prices subject to change.

Begin Live Chat