A1212CHNF - 12X12X6 N4 CH CLMP CVR

Nvent Hoffman

  • $309.53 (Each)
  • $309.53 (Each)

  • $619.06 (Per 2)

In-Stock: 5 available locally (McAllen, TX) ( change location)
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
A1212CHNF
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A1212CHNF
Description
12X12X6 N4 CH CLMP CVR
Junction Box, Steel, Type 4 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 12 In Overall Width, 12 In Overall Length, 6 In Overall Height, 29.7 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510554804 / 00783510554804
Weight per unit
29.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$309.53 (Each)
Standard Packaging
$619.06 (Per 2)
Stock Availability
McAllen
5 (Check another store)
All Stores
110
Resources
Other Links
 
 
A1212CHNF - Other
 
A1212CHNF - Other
 
A1212CHNF - Other
 
A1212CHNF - Other
Images
 
 
A1212CHNF - Small Image
 
A1212CHNF - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Type 4 Continuous Hinge
Material
Steel
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Finish
Powder Coated
Dimensions and Weight
Overall Length
12 in;305 mm
Size
12.00x12.00x6.00 in
Width
12
Descriptions
Description
12X12X6 N4 CH CLMP CVR
Extra Long Description
NVENT HOF A1212CHNF CHNF Box 12.00x
Features
A continuous hinge combined with stainless steel clamps on three sides provide environmental protection and security in indoor or outdoor applications.
Long Description
Junction Box, Steel, Type 4 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 12 in Overall Width, 12 in Overall Length, 6 in Overall Height, 29.7 lb
Product Type
Junction Box
Short Description
8X8X4 N12 Junction Box, Steel, Gray
Special Features
Seams Continuously Welded and Ground Smooth;Corner-Formed Doors;Simple Easy-to-Remove and Install Hinge Pins with Captivation Clip;High-Torque Threadless Studs and Fasteners on Door;Minimum-Width Body Flange Provides Maximum Door;A Continuous Hinge Combined with Stainless Steel Clamps on Three Sides Provide Environmental Protection and Security in Indoor or Outdoor Applications.
Additional Information
Enclosure Type
NEMA 4;NEMA 12;NEMA 13
Finish/Coating
Polyester Powder Paint
Ip Rating
IP66
Made In USA
yes
Mounting Type
Bracket Mount
Overall Height
6 in;152 mm
Overall Width
12 in;305 mm
Standards Met
UL 50, 50E Listed Type 4, 12, 13 File No. E27567;cUL Listed per CSA C22.2 No. 94 Type 4, 12, 13 File No. E27567;UL 508A Listed;Type 4, 12, 13 File No. E61997;cUL Listed per CSA C22.2 No. 94;Type 4, 12, 13 File No. E61997;RoHS Compliant
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A1212CHNF
GTIN
00783510554804
UPC
783510554804
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Mild Steel Terminal and Junction Boxes
Packaging
Weight
29.7 lb
Weight per each
29.7
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Indoor or Outdoor
Nema Rating
12
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of A1212CHNF.
Jump To:

Similar Items

Similar items are close alternatives to A1212CHNF, though they may not be 100% alike.

Cross Referenced

These items are similar to A1212CHNF but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-12126JFH Austin Electrical Enclosures 00707353007846
12126-4CHC Eaton B-Line 00782051740554
JH12126N4 E-Box 00806101015741
1414N4PHL6 Hammond Manufacturing 00623980346403
HC12126JIC4 Milbank 00784572112599
A1212CHNF nVent-Thermal Management 00783510554804
BN4121206CH Wiegmann 00786725378432

* All prices subject to change.

Begin Live Chat