53200 - HBL 1G WP BX, (3)1/2HUBS Gry

Bell

  • $6.98 (Each)
  • $6.98 (Each)

  • $139.58 (Per 20)

  • $697.92 (Per 100)

In-Stock: 402 available locally (Austin RDC, TX) ( change location)
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
53200
Manufacturer
Bell
Manufacturer's Part Number
5320-0
Description
HBL 1G WP BX, (3)1/2HUBS Gry
2 In. Deep With Lugs - Gray Three Threaded Outlets - 4-1/2 In. X2-3/4IN.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
050169532003 / 0050169532003 / 00050169532003
Weight per unit
0.667 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.98 (Each)
Carton
$139.58 (Per 20)
Stock Availability
Austin RDC
402 (Check another store)
All Stores
13,112
Resources
Images
 
 
53200 - Large Image
 
53200 - Small Image
 
53200 - Large Image
 
53200 - Large Image
 
53200 - Large Image
 
53200 - Large Image
Other Links
 
 
53200 - Other
 
53200 - Other
 
53200 - Other
 
53200 - Other
 
53200 - Other
 
53200 - Other
Attachments
 
 
53200 - Specification Sheet
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
Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
2.148
Size
4.5 H x 2.75 W x 2 D
Width
2.816
Descriptions
Construction
Metallic
Description
HBL 1G WP BX,(3)1/2HUBS GRY
Extra Long Description
RACO 5320-0 1G WP BOX (3) 1/2 IN OU
Long Description
2 In. Deep with Lugs - Gray Three Threaded Outlets - 4-1/2 In. x2-3/4In.
Product Type
Weatherproof Boxes & Extensions
Special Features
Weatherproof NEMA 3R rated, 2 INes deep with lugs, three threaded outlets, two closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included
Additional Information
Knockouts
FALSE
Number Of Outlet
3
Packaging Type
Shrinkwrap
Pallet Quantity
2160
Manufacturer Information
Brand
BELL
Manufacturers Part Number
5320-0
GTIN
00050169532003
UPC
050169532003
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
1-Gang
Packaging
Standard Package
20
Weight per each
0.667
Carton
20
Uses, Certifications, and Standards
Application
Electrical
Standard
UL Listed;CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13,112

Location search:
These alternate items can be purchased instead of 53200.
Jump To:

Similar Items

Similar items are close alternatives to 53200, though they may not be 100% alike.

Cross Referenced

These items are similar to 53200 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S100CN ABB Low Voltage Products 00422693370084
S105CN ABB Low Voltage Products 00422693372514
WSM150 Appleton Electric 00687855030002
RB53200 Bryant Electric 00781786532007
OSBBK Chloride n/a
TP7010 Eaton Crouse-Hinds 00786189070101
1113 Eaton Wiring Devices 00032664994845
TP7018 Eaton Wiring Devices 00786189070187
1113 GENERAL ELECTRIC n/a
1GM53-GY Leviton 00078477809860
1GM73-GY Leviton 00078477810026
36010 Morris 00601986360104
30203 Mulberry 00095327302036
23 Mulberry n/a
30 Mulberry n/a
201 Mulberry n/a
302 Mulberry n/a
1B50-3 Orbit Industries 00835243005174
WPB23 Legrand Pass & Seymour 00785007116311
WPB33 Legrand Pass & Seymour 00785007116519
53200 Raco 00050169532003
5320-5 Raco 00050169532058
SB350S Raco 00092326110839
SB375S Raco 00092326110860
B3 RAB Lighting 00019813905006
1503-1 Teddico-BWF 00087115015037
B-5V Teddico-BWF 00087115180216
1H31 Thomas & Betts n/a
1H31LM Thomas & Betts n/a
D1H31LM Thomas & Betts n/a
T11L Thomas & Betts n/a
DIH3-1-LM Thomas & Betts 00042269810204
IH3-1-LM Thomas & Betts 00042269392151
T11-L Thomas & Betts n/a
IH3-1 Thomas & Betts 00042269392106
S100E Thomas & Betts 00042269650251
T11 Thomas & Betts n/a
WB1350 Topaz 00751338818781
XWB1 Topaz n/a

* All prices subject to change.

Begin Live Chat