7043 - 22/19.5 KW Aircooled Standby Gen Alum Encls 200

Generac

  • $9048.44 (Each)
  • $9,048.44 (Each)
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
7043
Manufacturer
Generac
Manufacturer's Part Number
7043
Description
22/19.5 KW Aircooled Standby Gen Alum Encls 200
Home Backup Generator, Bisque Color, Powder Coated Finish, 60 HZ Frequency Rating, 29 In;732 MM Height, 1218 MM;48 In Length, Made In Usa, Aluminum Material, 240 V Output Voltage Rating, 22/19.5 KW Power Rating, Generac’S G-Force Engines;Mobile Link(TM) Remote Monitoring;Tough, Durable All-Aluminum Enclosures;True Power(TM) Technology Special Features, 211 KG;466 LB Weight, 25 In;638 MM Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Generator Systems
UNSPSC
26111604 - Gas generators
UPC/GTIN
696471074215 / 00696471074215
Weight per unit
466 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9,048.44 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
40
Resources
Images
 
 
7043 - Small Image
 
7043 - Large Image
 
7043 - Large Image
Attachments
 
 
7043 - Specification Sheet
Other Links
 
 
7043 - Other
 
7043 - Other
 
7043 - Other
 
7043 - Other
 
7043 - Other
 
7043 - Other
Tech Bulletins
 
 
7043 - Tech Bulletin
Specifications Sheets
 
 
7043 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 7043.
Jump To:

Similar Items

Similar items are close alternatives to 7043, though they may not be 100% alike.

22KW/997 Generac 240V 1PH 200A Se T/SW
  • MFR Part #: 7325
  • Manufacturer: GNR
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($9,126.39) ·
7325 - Generac Power Systems Inc

Check local availability

Total Availability: In Stock

Book Price

$9,126.39

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat