MVR250U - 250W ED28 Metal Halide Clear Mogul Base Lamp

Ge Traditional Lamps

  • $32.30 (Each)
  • $32.30 (Each)

  • $387.60 (Per 12)

In-Stock: 4 available locally (New Braunfels, TX) ( change location)
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
MVR250U
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
MVR250/U
Description
250W ED28 Metal Halide Clear Mogul Base Lamp
Metal Halide Lamp, 65, 4200 K, 19100 LM (Horizontal);20800 LM (Vertical) Brightness (Lumens), 250 W, Clear, Hard Glass Material, 6000 H (Horizontal);10000 H (Vertical) Average Life, Mogul Base, M58 Ansi Ballast Code, Non Dimmable, 3.5 In Diameter, 8.25 In Height, 31 % Mercury Content, 5.55 LB
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168427296 / 00043168427296
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.30 (Each)
Standard Packaging
$387.60 (Per 12)
Stock Availability
New Braunfels
4 (Check another store)
San Antonio RDC
0
All Stores
77
Resources
Images
 
 
MVR250U - Small Image
 
MVR250U - Large Image
 
MVR250U - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Hard Glass
Wattage
250
Material, Color, and Finish
Color Rendering Index
65
color temperature
4200 k
Finish
Clear
Base Type
Mogul
color rendering index (cri)
65
Color
Clear
Style
Enclosed fixtures only
Dimensions and Weight
Diameter
3.5 in
Height
8.25 in
Descriptions
Product Type
Metal Halide Lamp
Description
250W ED28 METAL HALIDE CLEAR MOGUL BASE LAMP
extra long description
GEL MVR250/U 42729 MULTIVAPOR
Long Description
Metal Halide Lamp, 65, 4200 K, 19100 lm (Horizontal);20800 lm (Vertical) Brightness (Lumens), 250 W, Clear, Hard Glass Material, 6000 h (Horizontal);10000 h (Vertical) Average Life, Mogul Base, M58 ANSI Ballast Code, Non Dimmable, 3.5 in Diameter, 8.25 in Height, 31 % Mercury Content, 5.55 lb
Short Description
Metal Halide Lamp, 4200K, 250W, Clear, Mogul
Special Features
8.25IN Length
Additional Information
Brightness (Lumens)
19100 lm (Horizontal);20800 lm (Vertical)
average life
6000 h (Horizontal);10000 h (Vertical)
ANSI Ballast Code
M58
Mercury Content
31 %
package quantity
12 PK
Base
Mogul Screw (E39)
Manufacturer Information
Manufacturers Part Number
MVR250/U
Brand
Ge Traditional Lamps
GTIN
00043168427296
UPC
043168427296
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Packaging
Weight
5.55 lb
Weight per each
0.46
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Universal burning position
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MVR250U.
Jump To:

Similar Items

Similar items are close alternatives to MVR250U, though they may not be 100% alike.

Hid Metal Halide Lamp, Designation: MH250/ED28/U/4K, 250 WTT, ED28 Shape, E39 Mo...
  • Our Part #: S5831
  • San Antonio RDC Availability: 7
  • Total Availability: In Stock
  • MFR Part #: S5831
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 12 ($282.84) ·
S5831 - Satco

San Antonio RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.57

Each

QTY:
Each
Add
Lamp, Metal Halide; 250 W; Shape Designation BT28; Mogul Base; Clear; Ansi Code/...
  • MFR Part #: M250/U
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
M250U - Sylvania-Ledvance

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Metalarc 250W ED28 E39 Mogul Base
  • MFR Part #: M250/U/ED28/64032
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 6 ($171.00) ·
M250UED28 - Sylvania-Ledvance

Check local availability

Total Availability: In Stock

Book Price

$28.50

Each

QTY:
Each
Add
Cross Referenced

These items are similar to MVR250U but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MVR250U GE Lighting 00043168427296
M250UED28 Osram Sylvania 00046135640322
M250UET18 Osram Sylvania 00046135644740
MH250/U Philips Lighting 00004667727485
64457 Osram Sylvania 00046135644573

* All prices subject to change.

Begin Live Chat