LU15055HEC0 - 150W ED23.5 High Pressure Sodium Clear Mogul Base

Ge Traditional Lamps

  • $23.09 (Each)
  • $23.09 (Each)

  • $277.08 (Per 12)

In-Stock: 9 available locally (Katy, TX) (change location)
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
LU15055HEC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
LU150/55/H/ECO
Description
150W ED23.5 High Pressure Sodium Clear Mogul Base
High Pressure Sodium Lamp, 22, 2000 K, 16000 LM Brightness (Lumens), 150 W, 110 V, Clear, Glass Material, 24000 H Average Life, E39 Mogul Screw Base, S55 Ansi Ballast Code, Non Dimmable, 2.95 In Diameter, 7.75 In Length, 14.85 % Mercury Content, 0.36 LB
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Mark as Incorrect
Suggest a New Category
Classification
Sodium
UNSPSC
39101617 - High pressure sodium lamp HID
UPC/GTIN
043168853712 / 00043168853712
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.09 (Each)
Standard Packaging
$277.08 (Per 12)
Stock Availability
Katy
9 (Check another store)
Houston RDC
0
All Stores
187
Resources
Images
 
 
LU15055HEC0 - Small Image
 
LU15055HEC0 - Large Image
 
LU15055HEC0 - Large Image
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
110 V
Material
Glass
Wattage
150
Material, Color, and Finish
Color Rendering Index
22
color temperature
2000 K
Finish
Clear
Base Type
E39 Mogul Screw
color rendering index (cri)
20-39
Color
Clear
Style
Open or enclosed fixtures
Dimensions and Weight
Diameter
2.95 in
Length
7.75 in
Descriptions
Product Type
High Pressure Sodium Lamp
Description
150W ED23.5 HIGH PRESSURE SODIUM CLEAR MOGUL BASE
extra long description
GEL LU150/55/H/ECO 85371 LUCALOX
Long Description
High Pressure Sodium Lamp, 22, 2000 K, 16000 lm Brightness (Lumens), 150 W, 110 V, Clear, Glass Material, 24000 h Average Life, E39 Mogul Screw Base, S55 ANSI Ballast Code, Non Dimmable, 2.95 in Diameter, 7.75 in Length, 14.85 % Mercury Content, 0.36 lb
Short Description
High Pressure Sodium Lamp, 2000K, 22 CRI, 16000 lm, 150W, 110V, E39 Mogul Screw
Additional Information
ED23.5 Shape
Special Features
7.75IN Length
Additional Information
Brightness (Lumens)
16000 lm
average life
24000 h
ANSI Ballast Code
S55
Mercury Content
14.85 %
package quantity
12 CA
lumens
16000
Base
E39
Manufacturer Information
Manufacturers Part Number
LU150/55/H/ECO
Brand
Ge Traditional Lamps
GTIN
00043168853712
UPC
043168853712
Taxonomies, Classifications, and Categories
Category Description
SODIUM
Packaging
Weight
0.36 lb
Weight per each
0.36
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Universal burning position
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LU15055HEC0.
Jump To:

Similar Items

Similar items are close alternatives to LU15055HEC0, though they may not be 100% alike.

Hid High Pressure Sodium Lamp, Designation: LU150/55, 150 WTT, ET23 1/2 Shape, E...
  • Our Part #: S1932
  • Katy Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S1932
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($20.02) ·
S1932 - Satco

Katy Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.02

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LU15055HEC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
45762 GE Lighting 00043168457620
LU15055HECOED235MOGMIH GE Lighting 00043168853712
368746 Philips Lighting 00046677368746

* All prices subject to change.

Begin Live Chat