LED9LS3850 - 9W Led Bright Stik (3PK) 50K

Ge Current, A Daintree Company

  • $4.21 (Each)
  • $4.21 (Each)

  • $67.36 (Per 16)

In-Stock: 1 available locally (Wichita Falls, TX) ( change location)
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
LED9LS3850
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED9LS3/850
Description
9W Led Bright Stik (3PK) 50K
Speciality Led Lamp, 80, 5000 K, 760 LM Brightness (Lumens), 9 W, 120 V, 15000 H Average Life, Medium Screw-In Base, Non Dimmable, 4.45 In Length, 60 W, 3 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168755887 / 00043168755887
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.21 (Each)
Standard Packaging
$67.36 (Per 16)
Stock Availability
Wichita Falls
1 (Check another store)
DFW RDC
0
All Stores
46
Resources
Images
 
 
LED9LS3850 - Small Image
 
LED9LS3850 - Large Image
 
LED9LS3850 - Large Image
 
LED9LS3850 - Large Image
Brochures
 
 
LED9LS3850 - Brochure
Other Links
 
 
LED9LS3850 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Wattage
9 W
Material, Color, and Finish
Base Type
Medium Screw-In
Color
White
Color Rendering Index
80
Color Temperature
5000 k
Dimensions and Weight
Length
4.45
Descriptions
Description
9W LED BRIGHT STIK (3PK) 50K
Long Description
Speciality LED Lamp, 80, 5000 K, 760 lm Brightness (Lumens), 9 W, 120 V, 15000 h Average Life, Medium Screw-In Base, Non Dimmable, 4.45 in Length, 60 W, 3 yr Warranty
Product Type
Speciality LED Lamp
Short Description
Speciality LED Lamp, 5000K, 760 lm, 9W
Additional Information
Average Life
15000
Base
Medium Screw
Brightness (Lumens)
760 lm
Dimmable
No
Equivalent Wattage
60 W
Lumens
800
Package Quantity
1 CT;16 PK
Standards Met
UL Approved;RoHS Compliant
Warranty
3 yr
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED9LS3/850
Sub Brand
GE LED Lamps
GTIN
00043168755887
UPC
043168755887
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.43
Carton
1
Package
16
Uses, Certifications, and Standards
Application
General Purpose
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 46

Location search:

Greater DFW RDC Area

Location Stock Available
Wichita Falls
1 View Store

Distribution Centers

Location Stock Available
Amarillo
45 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LED9LS3850.
Jump To:

Similar Items

Similar items are close alternatives to LED9LS3850, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat