HR400DX33 - *Delisted* 400W ED37 Mercury Vapor White Mog Base

Ge Traditional Lamps

  • $18.47 (Each)
  • $18.47 (Each)

  • $110.82 (Per 6)

In-Stock: 4 available locally (Hobbs, NM) ( change location)
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
HR400DX33
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
HR400DX33
Description
*Delisted* 400W ED37 Mercury Vapor White Mog Base
Ge, 23998, 400 WTT, 22600 LM, 3900 KV, 50 Cri, Mogul Screw (E39) Base, 20000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Mercury Vapor Lamps Mark as Incorrect
Suggest a New Category
Classification
Mercury Vapor
UNSPSC
39101615 - Mercury vapor lamp HID
UPC/GTIN
043168239981 / 00043168239981
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.47 (Each)
Standard Packaging
$110.82 (Per 6)
Stock Availability
Hobbs
4 (Check another store)
Odessa
0
All Stores
116
Resources
Images
 
 
HR400DX33 - Small Image
 
HR400DX33 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
400.0
Material, Color, and Finish
Color
Delux white
Color Rendering Index (Cri)
50.0
Color Temperature
3900.0
Finish
Delux white
Style
Open or enclosed fixtures
Descriptions
Description
*DELISTED* 400W ED37 MERCURY VAPOR WHITE MOG BASE
Extra Long Description
GEL HR400DX33 23998 MERCURY
Long Description
GE, 23998, 400 WTT, 22600 LM, 3900 KV, 50 CRI, Mogul Screw (E39) Base, 20000 HR Average Life
Product Type
23998 Mercury
Special Features
11.31IN Length
Additional Information
Average Life
20000.0
Base
E39
Lumens
22600.0
Manufacturer Information
Brand
Ge Traditional Lamps
Manufacturers Part Number
HR400DX33
GTIN
00043168239981
UPC
043168239981
Taxonomies, Classifications, and Categories
Category Description
MERCURY VAPOR
Packaging
Weight per each
0.81
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Universal burning position
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of HR400DX33.
Jump To:

Similar Items

Similar items are close alternatives to HR400DX33, though they may not be 100% alike.

Cross Referenced

These items are similar to HR400DX33 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
23974 GE Lighting 00043168239745
HR400DX33 GE Lighting 00043168239981
69449 Osram Sylvania 00046135694493
69450 Osram Sylvania 00046135694509
H33GL400DX Philips Lighting 00046677248420

* All prices subject to change.

Begin Live Chat