F96T12CWCWM - 60W T12 96" 4100K SNGL Pin

Tungsram

  • $14.36 (Each)
  • $14.36 (Each)

  • $215.40 (Per 15)

In-Stock: 5 available locally (Carthage, TX) ( change location)
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
F96T12CWCWM
Manufacturer
Tungsram
Manufacturer's Part Number
F96T12/CW/C/WM
Description
60W T12 96" 4100K SNGL Pin
Fluorescent Lamp, FA8 Single-Pin Base, T12 Bulb Shape, 90, 12000 H Average Life, 4100 K, Cool White, 60 W, 3600 LM Brightness (Lumens), Soda Lime Housing Material, 1.5 In Diameter, 96.0 In Length, Instant, 1.48 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168680523 / 00043168680523
Weight per unit
1.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.36 (Each)
Standard Packaging
$215.40 (Per 15)
Stock Availability
Carthage
5 (Check another store)
Nacogdoches
0
All Stores
178
Resources
Other Links
 
 
F96T12CWCWM - Other
Images
 
 
F96T12CWCWM - Small Image
 
F96T12CWCWM - Large Image
Attachments
 
 
F96T12CWCWM - Specification Sheet
Specifications Sheets
 
 
F96T12CWCWM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
60 Hz
Material, Color, and Finish
Base Type
FA8 Single-Pin
Color
Cool White
Color Rendering Index
90
Color Rendering Index (Cri)
90 C
Color Temperature
4100 k
Housing Material
Soda Lime
Dimensions and Weight
Diameter
1.5 in
Length
96.0 in
Descriptions
Description
60W T12 96" 4100K SNGL PIN
Extra Long Description
GEL F96T12/CW/C/WM 68052 SLIM LINE
Long Description
Fluorescent Lamp, FA8 Single-Pin Base, T12 Bulb Shape, 90, 12000 h Average Life, 4100 k, Cool White, 60 W, 3600 lm Brightness (Lumens), Soda Lime Housing Material, 1.5 in Diameter, 96.0 in Length, Instant, 1.48 lb/EA
Product Type
Fluorescent Lamp
Short Description
Fluorescent Lamp, FA8 Single-Pin, T12, 90 CRI, 60 W
Additional Information
Average Life
12000 h
Base
Single Pin (Fa8)
Brightness (Lumens)
3600 lm
Bulb Shape
T12
GREEN CERTIFICATION
Yes
Lumens
3.6k lm
Package Quantity
15 CA
Start Type
Instant Start
Manufacturer Information
Brand
TUNGSRAM
Manufacturers Part Number
F96T12/CW/C/WM
Sub Brand
GE®
GTIN
00043168680523
UPC
043168680523
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
1.48 lb/EA
Weight per each
1.48
Carton
1
Package
15
Uses, Certifications, and Standards
Application
PORTABLE THERMAL LABEL, PERMANENT ADHESIVE TYPE; B425 POLYOLEFIN MATERIAL; 0.788 INCH; 1.181 INCH; 250 QUANTITY; WHITE BACKGROUND COLOR; THERMAL TRANSFER TLS2200. PRINTER TYPE; BRADY. BRAND; TEMPERATURE RANGE -40 TO 194 DEG F; PTL MODEL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of F96T12CWCWM.
Jump To:

Similar Items

Similar items are close alternatives to F96T12CWCWM, though they may not be 100% alike.

Cross Referenced

These items are similar to F96T12CWCWM but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
68052 GE Lighting 00043168680523
423194 Halco Lighting Technologies n/a

* All prices subject to change.

Begin Live Chat