THQB2150 - 2P50A 120/240 Bolt-On Circuit Breaker

Ge

  • $121.01 (Each)
  • $121.01 (Each)

In-Stock: 1 available locally (Springdale, AR) (change location)
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
THQB2150
Manufacturer
Ge
Manufacturer's Part Number
THQB2150
Description
2P50A 120/240 Bolt-On Circuit Breaker
Q Line Circuit Breakers Are One-Inch Wide Per Pole, Compact, Thermal-Magnetic Devices Designed For Residential and Commercial Applications. The QB Breakers Are Bolt-On Versions Of The Q Line Used For Bolting to The Bus Connections Of Load Centers and Lighting Panels. All Q Line Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Q Line Breakers Are Available In 1, 2, and 3 Pole Versions, Can Be Ordered With Auxil
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 2 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
783164012279 / 00783164012279
Weight per unit
644 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.01 (Each)
Stock Availability
Springdale
1 (Check another store)
All Stores
2
Resources
Images
 
 
THQB2150 - Small Image
 
THQB2150 - Large Image
 
THQB2150 - Large Image
 
THQB2150 - Large Image
 
THQB2150 - Large Image
 
THQB2150 - Large Image
360 Images
 
 
THQB2150 - 360 Image
Attachments
 
 
THQB2150 - Specification Sheet
Other Links
 
 
THQB2150 - Other
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
2P50A 120/240 BOLT-ON CIRCUIT BREAKER
Product Type
THQB MCB 50A 10KA 2P 120/240V
extra long description
GE THQB2150 THQB MCB 50A 10kA 2P 12
Long Description
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxil
Special Features
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxil
Manufacturer Information
Manufacturers Part Number
THQB2150
Brand
GE
GTIN
00783164012279
UPC
783164012279
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Packaging
Weight per each
644
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Springdale Area

Location Stock Available
Springdale
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lee's Summit
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of THQB2150.
Jump To:

Cross Referenced

These items are similar to THQB2150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BAB2050 Eaton 00786679302507
BAB2050I Eaton 00782114312780
CHB250 Eaton 00782113112503
CUHBAB2050 Eaton n/a
GTHQB2150 GENERAL ELECTRIC n/a
THQB2150 GENERAL ELECTRIC 00783164012279
1H888 WW GRAINGER n/a
B250 ITE n/a
BQ2B050 ITE n/a
QOB250 Schneider Electric 00785901416982
B250 Siemens 00783643263598
BQ2B050 Siemens 00783643102446

* All prices subject to change.

Begin Live Chat