MS975B - Metal Staple 3 Cond 9/16" 5000/Bucket

Gardner Bender

  • $77.50 (Per 5,000)
  • $0.02 (Each)

  • $15.50 (Per 1,000)

  • $77.50 (Per 5,000)

In-Stock: 5,000 available locally (Dripping Springs, TX) (change location)
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
MS975B
Manufacturer
Gardner Bender
Manufacturer's Part Number
MS-975B
Description
Metal Staple 3 Cond 9/16" 5000/Bucket
Staple, 9/16 In Size, Graphite Metallic Steel, 0.6 In Length, 1 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162404 - Hardware staples
UPC/GTIN
032076152291 / 00032076152291
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
5,000
Unit
$0.02 (Each)
Carton
$77.50 (Per 5,000)
Stock Availability
Dripping Springs
5,000 (Check another store)
Austin RDC
0
All Stores
4,554,500
Resources
Images
 
 
MS975B - Small Image
 
MS975B - Large Image
 
MS975B - Large Image
Attachments
 
 
MS975B - Specification Sheet
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
Graphite Metallic Steel
Material, Color, and Finish
Finish
Graphite Metallic
Dimensions and Weight
Size
9/16 in
Length
0.6 in
Descriptions
Description
METAL STAPLE 3 COND 9/16" 5000/BUCKET
Product Type
Staple
Long Description
Staple, 9/16 in Size, Graphite Metallic Steel, 0.6 in Length, 1 lb
Features
These 1-1/4 in. x 9/16 in. Graphite Metallic Steel Staples are designed to secure 14/3, 12/3 and 10/3 NM cables. These strong steel staples feature burr free, sharper tips so the legs drive in straight without splitting wood and are engineered with recessed heads to protect cable jackets. Virtually oil-free for cleaner handling and manufactured to contrator prefered length. Designed to be driven into wood with a hammer. Made in the USA.
Short Description
Staple, 9/16 in, Graphite Metallic Steel, 0.6 in Length
Additional Information
Made in USA
yes
package quantity
5000 BC
Manufacturer Information
Brand
Gardner Bender
Manufacturers Part Number
MS-975B
GTIN
00032076152291
UPC
032076152291
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
5000
Packaging
Weight
1 lb
Weight per each
0.006
Carton
5000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,554,500

Location search:
These alternate items can be purchased instead of MS975B.
Jump To:

Similar Items

Similar items are close alternatives to MS975B, though they may not be 100% alike.

Ideal, Cable Staple, Staple Size: 9/16 X 1-1/4 In, Cable Type: Romex , Non-Metal...
  • Our Part #: BCS25M
  • Dripping Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BCS2-5M
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 5,000 ($156.65) ·
BCS25M - Ideal

Dripping Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$156.65

Per 5,000

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat