T1M1UNV150P150L - 150W Led PRGRM DRVR 500-1500MA CC

Fulham

  • $88.60 (Each)
  • $88.60 (Each)

  • $1,772.00 (Per 20)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
T1M1UNV150P150L
Manufacturer
Fulham
Manufacturer's Part Number
T1M1UNV150P150L
Description
150W Led PRGRM DRVR 500-1500MA CC
Workhorse Led Extreme - Single Channel - 0-10V Dimming Led Driver - Universal Voltage Input - Programmable 500-1500MA Constant Current Output - 150W Max - Linear Case W/ End Terminals - Ip65
Slang Terms

Categories
Ballasts - Led Emergency Drivers
Classification
Dimming Ballasts
UNSPSC
N/A
UPC/GTIN
847098038245 / 10847098038242
Weight per unit
2.251 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.60 (Each)
Carton
$88.60 (Each)
Standard Packaging
$1,772.00 (Per 20)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
T1M1UNV150P150L - Small Image
 
T1M1UNV150P150L - Large Image
Attachments
 
 
T1M1UNV150P150L - Specification Sheet
Features
Voltage Rating
120-277 V
Wattage
150
Lamp Type
LED
Dimensions and Weight
Height
1.52
Width
2.33
Length
8.91
Descriptions
Description
150W LED PRGRM DRVR 500-1500MA CC
Product Type
150W, 0-10V, Outdoor PRG
extra long description
FUL T1M1UNV150P150L 150W, 0-10V, Ou
Long Description
WorkHorse LED Extreme - Single Channel - 0-10V Dimming LED Driver - Universal Voltage Input - Programmable 500-1500mA Constant Current Output - 150W Max - Linear Case w/ End Terminals - IP65
Special Features
Programmable, 0-10 V Dimming
Additional Information
total harmonic distortion
< 20%
Power Factor
> 0.9
Input Current
1.4A Max
Manufacturer Information
Manufacturers Part Number
T1M1UNV150P150L
Brand
Fulham
GTIN
10847098038242
UPC
847098038245
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Type
ELECTRONIC
Packaging
Weight per each
2.251
Carton
1
Package
20
Uses, Certifications, and Standards
standard
cULus Classified
Application
Commercial & Residential
Mounting
Universal Mounting
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.