374FC - 600A Ac/DC TRMS Wireless Clamp(Americas)

Fluke

  • $619.67 (Each)
  • $619.67 (Each)
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
374FC
Manufacturer
Fluke
Manufacturer's Part Number
FLUKE-374 FC
Description
600A Ac/DC TRMS Wireless Clamp(Americas)
Ac/DC Clamp Meter, 2% ±5 Digits (DC Current);1.5% ±5 Digits (20 HZ to 500 HZ) (Ac Voltage);1% ±5 Digits (DC Voltage);1% ±5 Digits (MV DC);1% ±5 Digits (Resistance);1% ±4 Digits (Capacitance) Accuracy, 500 HZ, Alkaline, 600 A, 600 V Ac, Battery Powered, 45 MM Height, 249 MM Length, 45 MM Width, 395 G, Backlight Display, -10 °C Operating Temperature, +50 °C Operating Temperature, 3 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/GTIN
095969798532 / 00095969798532
Weight per unit
2.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$619.67 (Each)
Resources
Images
 
 
374FC - Small Image
 
374FC - Small Image
 
374FC - Large Image
 
374FC - Large Image
 
374FC - Large Image
Specifications Sheets
 
 
374FC - Specification Sheet
Attachments
 
 
374FC - Specification Sheet
Other Links
 
 
374FC - Other
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
600 V ac
Dimensions and Weight
Height
45 mm
Length
249 mm
Width
45 mm
Descriptions
Product Type
Clamp Meter
AC/DC Clamp Meter
Long Description
AC/DC Clamp Meter, 2% ±5 Digits (DC Current);1.5% ±5 Digits (20 Hz to 500 Hz) (AC Voltage);1% ±5 Digits (DC Voltage);1% ±5 Digits (mV dc);1% ±5 Digits (Resistance);1% ±4 Digits (Capacitance) Accuracy, 500 Hz, Alkaline, 600 A, 600 V ac, Battery Powered, 45 mm Height, 249 mm Length, 45 mm Width, 395 g, Backlight Display, -10 °C Operating Temperature, +50 °C Operating Temperature, 3 yr Warranty
Features
Fluke 374 FC delivers advanced troubleshooting performance and wireless connectivity:The Fluke 374 FC, part of the Fluke Connect family of wireless test tools, delivers the standard features you need for everyday troubleshooting. Measure AC and DC current to 600 A with the fixed jaw clamp or add an optional iFlex(R) flexible current probe to measure all the way to 2500 A. The large diameter and flexible design of the iFlex probe make it easier to measure around large conductors in tight spaces or to access
Short Description
AC/DC Clamp Meter, 600 VAC, 600 A
extra long description
FLK FLUKE-374-FC CLP M, 6000 OHMS
Description
600A AC/DC TRMS WIRELESS CLAMP(AMERICAS)
Additional Information
Accuracy
2% ±5 Digits (DC Current);1.5% ±5 Digits (20 Hz to 500 Hz) (AC Voltage);1% ±5 Digits (DC Voltage);1% ±5 Digits (mV dc);1% ±5 Digits (Resistance);1% ±4 Digits (Capacitance)
package quantity
1 ct
Battery Chemistry Type
Alkaline
ac current
600 A
includes
Soft Carrying Case;Battery
Power Source
Battery
ip rating
IP30
Standards Met
CSA Certified (Canada and US);CE Certified;TUV
Minimum Operating Temperature
-10 °C
Maximum Operating Temperature
+50 °C
Warranty
3 yr
Display Type
Backlight
Manufacturer Information
Manufacturers Part Number
FLUKE-374 FC
Brand
FLUKE
GTIN
00095969798532
UPC
095969798532
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight
395 g
Weight per each
2.09
Carton
1
Uses, Certifications, and Standards
Frequency Rating
500 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat