TWR270W - Recp TR WR Duplex 15A 125V 2P3W STR WH

Eaton

  • $3.86 (Each)
  • $3.86 (Each)

  • $38.60 (Per 10)

In-Stock: 59 available locally (Prosper, TX) (change location)
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
TWR270W
Manufacturer
Eaton
Manufacturer's Part Number
TWR270W
Description
Recp TR WR Duplex 15A 125V 2P3W STR WH
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, 1.30 In Length, 0.69 In Width, 4.19 In Height, Thermoplastic, White, Tamper Resistant, Weather Resistant, Impact Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664667121 / 00032664667121
Weight per unit
0.155 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.86 (Each)
Carton
$38.60 (Per 10)
Stock Availability
Prosper
59 (Check another store)
DFW RDC
4,577
All Stores
28,169
Resources
Images
 
 
TWR270W - Small Image
 
TWR270W - Large Image
 
TWR270W - Large Image
 
TWR270W - Large Image
 
TWR270W - Large Image
 
TWR270W - Large Image
 
TWR270W - Large Image
 
TWR270W - Video
Attachments
 
 
TWR270W - Specification Sheet
Brochures
 
 
TWR270W - Brochure
Other Links
 
 
TWR270W - Other
 
TWR270W - Other
 
TWR270W - Other
 
TWR270W - Other
 
TWR270W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
125 V
Number of Wires
3
Material
Thermoplastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
1.30 in
Width
0.69 in
Height
4.19 in
Descriptions
Product Type
Duplex Receptacle
Description
RECP TR WR DUPLEX 15A 125V 2P3W STR WH
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, 1.30 in Length, 0.69 in Width, 4.19 in Height, ThermoPlastic, White, Tamper Resistant, Weather Resistant, Impact Resistant
Features
Weather Resistant Receptacle. Provides compliance with 2011 NEC Article 406.9 that states that all receptacles installed in wet and damp locations must be weather resistant. “WR” designations provide visual identification. Weather Resistant Receptacles offer protection from rain, snow, ice, moisture, and humidity when properly installed in an approved weather protective or while-in-use cover. Weather resistant receptacles are for use in any residential or commercial outdoor location. Designed with enhanced
Short Description
15 A, 125 V, Duplex Receptacle, White, TR, WR
extra long description
EWD TWR270W RECP TR WR DUPLEX 15A 1
Additional Information
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Receptacle Type
Duplex
Resistance Properties
Tamper Resistant;Weather Resistant;Impact Resistant
package quantity
1 CT;10 PK
Standards Met
UL Listed;cULus Listed to UL 498 File no. E15058;NOM 426
Made in USA
yes
dimensions
1.3100 IN X 0.6900 IN X 4.1900 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TWR270W
GTIN
00032664667121
UPC
032664667121
Taxonomies, Classifications, and Categories
Type
Residential Grade
Category Description
Residential receptacles
Packaging
Weight per each
0.155
Carton
10
Uses, Certifications, and Standards
Application
Commercial;Residential;Indoor;Outdoor
standard
NOM,cULus Listed
nema rating
5-15R
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28,169

Location search:
These alternate items can be purchased instead of TWR270W.
Jump To:

Similar Items

Similar items are close alternatives to TWR270W, though they may not be 100% alike.

15A/125A Weather-Resistant Duplex Receptacle,
  • Our Part #: 3232TRWRW
  • Prosper Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 3232TRWRW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($39.44) · 200 ($788.74) ·
3232TRWRW - Pass & Seymour/Legrand

Prosper Availability: In Stock

Total Availability: In Stock

Book Price

$3.94

Each

QTY:
Each
Add
15A/125A Weather-Resistant Duplex Receptacle,
  • Our Part #: 3232TRWR
  • Prosper Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 3232TRWR
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($39.44) · 200 ($788.74) ·
3232TRWR - Pass & Seymour/Legrand

Prosper Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.94

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TWR270W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TWR270W Eaton Wiring Devices 00032664667121
W5320-T0W Leviton 00078477433584
3232TRWRW Legrand Pass & Seymour 00785007241839

* All prices subject to change.

Begin Live Chat