TWR270GY - Recp TR WR Duplex 15A 125V 2P3W STR Gy

Eaton

  • $4.15 (Each)
  • $4.15 (Each)

  • $41.50 (Per 10)

In-Stock: 230 available locally (Greenville - SC, SC) ( change location)
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
TWR270GY
Manufacturer
Eaton
Manufacturer's Part Number
TWR270GY
Description
Recp TR WR Duplex 15A 125V 2P3W STR Gy
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Vertical Mount, 1.30 In Length, 0.69 In Width, 4.19 In Height, Thermoplastic, Gray, Tamper Resistant, Weather Resistant, Impact Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664745201 / 00032664745201
Weight per unit
0.147 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.15 (Each)
Carton
$41.50 (Per 10)
Stock Availability
Greenville - SC
230 (Check another store)
Charlotte
400
All Stores
6,907
Resources
Images
 
 
TWR270GY - Small Image
 
TWR270GY - Large Image
 
TWR270GY - Large Image
 
TWR270GY - Large Image
 
TWR270GY - Large Image
 
TWR270GY - Large Image
 
TWR270GY - Large Image
 
TWR270GY - Video
Specifications Sheets
 
 
TWR270GY - Specification Sheet
Attachments
 
 
TWR270GY - Specification Sheet
Other Links
 
 
TWR270GY - Other
 
TWR270GY - Other
 
TWR270GY - Other
 
TWR270GY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
Thermoplastic
Number Of Wires
3
Voltage Rating
125 V
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
4.19 in
Length
1.30 in
Width
0.69 in
Descriptions
Description
RECP TR WR DUPLEX 15A 125V 2P3W STR GY
Extra Long Description
EWD TWR270GY Recp TR WR Duplex 15A
Features
Weather Resistant Receptacle. Provides compliance with 2011 NEC Article 406.9 that states that all receptacles installed in wet and damp locations must be weather resistant. “WR” designations provide visual identification. Weather Resistant Receptacles offer protection from rain, snow, ice, moisture, and humidity when properly installed in an approved weather protective or while-in-use cover. Weather resistant receptacles are for use in any residential or commercial outdoor location. Designed with enhanced
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Vertical Mount, 1.30 in Length, 0.69 in Width, 4.19 in Height, ThermoPlastic, Gray, Tamper Resistant, Weather Resistant, Impact Resistant
Product Type
Duplex Receptacle
Short Description
15 A, 125 V, Duplex Receptacle, Gray, NEMA 5-15R
Special Features
Longer;Wider Strap Provides 40% More Contact Area to Wall Board;Virtually Eliminating Floating Installations
Additional Information
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Dimensions
1.3100 IN X 0.6900 IN X 4.1900 IN
Media
Yes
Mounting Type
Vertical Mount
Package Quantity
1 CT;10 PK
Receptacle Type
Duplex
Resistance Properties
Tamper Resistant;Weather Resistant;Impact Resistant
Standards Met
cULus Listed to UL 498 File no. E15058;NOM 426
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
TWR270GY
GTIN
00032664745201
UPC
032664745201
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Residential Grade
Packaging
Weight per each
0.147
Carton
10
Uses, Certifications, and Standards
Application
Commercial;Residential;Indoor;Outdoor
Nema Rating
5-15R
Standard
NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TWR270GY.
Jump To:

Cross Referenced

These items are similar to TWR270GY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TWR270GY Eaton Cooper Lighting 00032664745201
RR15SGYWRTR Hubbell Wiring Device-Kellems 00883778303906
W5320-T0G Leviton 00078477433577

* All prices subject to change.

Begin Live Chat