TWR270GY - Recp TR WR Duplex 15A 125V 2P3W STR Gy

Eaton

  • $4.15 (Each)
  • $4.15 (Each)

  • $41.50 (Per 10)
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
TWR270GY
Manufacturer
Eaton
Manufacturer's Part Number
TWR270GY
Description
Recp TR WR Duplex 15A 125V 2P3W STR Gy
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Vertical Mount, 1.30 In Length, 0.69 In Width, 4.19 In Height, Thermoplastic, Gray, Tamper Resistant, Weather Resistant, Impact Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664745201 / 00032664745201
Weight per unit
0.147 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.15 (Each)
Carton
$41.50 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
9,100
Resources
Images
 
 
TWR270GY - Small Image
 
TWR270GY - Large Image
 
TWR270GY - Large Image
 
TWR270GY - Large Image
 
TWR270GY - Large Image
 
TWR270GY - Large Image
 
TWR270GY - Large Image
 
TWR270GY - Video
Specifications Sheets
 
 
TWR270GY - Specification Sheet
Attachments
 
 
TWR270GY - Specification Sheet
Other Links
 
 
TWR270GY - Other
 
TWR270GY - Other
 
TWR270GY - Other
 
TWR270GY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TWR270GY.
Jump To:

Cross Referenced

These items are similar to TWR270GY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TWR270GY Eaton Cooper Lighting 00032664745201
RR15SGYWRTR Hubbell Wiring Device-Kellems 00883778303906
W5320-T0G Leviton 00078477433577

* All prices subject to change.

Begin Live Chat