TRSGFA15W - Gfci Audible TR ST Duplex 15A 125V WH

Eaton

  • $25.53 (Each)
  • $25.53 (Each)

  • $255.30 (Per 10)

In-Stock: 2 available locally (Deer Valley, AZ) (change location)
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
TRSGFA15W
Manufacturer
Eaton
Manufacturer's Part Number
TRSGFA15W
Description
Gfci Audible TR ST Duplex 15A 125V WH
Eaton Gfci Receptacle, Audible Alarm, Tamper Resistant, Self-Test, #14 - 10 Awg, 15A, Residential, Commercial, Flush, 125 V, Gfci, Back and Side Wire, White, Brass, Receptacle, Tamper Resistant, Polycarbonate, 5-15R, Two-Pole, Three-Wire, Grounding
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
032664748059 / 00032664748059
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.53 (Each)
Standard Packaging
$255.30 (Per 10)
Stock Availability
Deer Valley
2 (Check another store)
Phoenix
43
All Stores
3,348
Resources
Images
 
 
TRSGFA15W - Small Image
 
TRSGFA15W - Large Image
Attachments
 
 
TRSGFA15W - Specification Sheet
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
125
amperage rating
15
Descriptions
Product Type
Gfci Audible TR ST Duplex 15A 125V WH
Description
GFCI AUDIBLE TR ST DUPLEX 15A 125V WH
extra long description
EWD TRSGFA15W GFCI Audible TR ST Du
Features
Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are circuit interrupters designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Further, they prevent re-setting if, once tripped, the ground fault renders the device no longer functional. Eaton GFCIs are tested to the highest standards and provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, including ho
Long Description
Eaton GFCI receptacle,Audible alarm,Tamper resistant,Self-test,#14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,White,Brass,Receptacle,Tamper resistant,Polycarbonate,5-15R,Two-pole, three-wire, grounding
Special Features
15a GFCI
Additional Information
dimensions
2.8150 IN X 2.0080 IN X 4.6260 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TRSGFA15W
sub brand
Eaton Wiring Devices
GTIN
00032664748059
UPC
032664748059
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
GFCI receptacle
Packaging
Weight per each
0.41
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
environmental conditions
Tamper resistant
standard
UL Listed,cULus Listed,CSA Certified,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TRSGFA15W.
Jump To:

Similar Items

Similar items are close alternatives to TRSGFA15W, though they may not be 100% alike.

Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wir...
  • Our Part #: 1597TRAW
  • Deer Valley Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1597TRAW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($375.40) ·
1597TRAW - Pass & Seymour/Legrand

Deer Valley Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.54

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat