TRGF20W - TR ST Gfci 20A 125V WH

Eaton

  • $25.98 (Each)
  • $25.98 (Each)

  • $259.80 (Per 10)

In-Stock: 5 available locally (Stillwater, OK) (change location)
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
TRGF20W
Manufacturer
Eaton
Manufacturer's Part Number
TRGF20W
Description
TR ST Gfci 20A 125V WH
Eaton Tamper-Resistant, Self-Test Gfci, 20A, 125V, White, Slim Design
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
N/A
UPC/GTIN
032664013133 / 00032664013133
Weight per unit
3.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.98 (Each)
Standard Packaging
$259.80 (Per 10)
Stock Availability
Stillwater
5 (Check another store)
Tulsa
48
All Stores
7,256
Resources
Images
 
 
TRGF20W - Video
Attachments
 
 
TRGF20W - Specification Sheet
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
Eaton tamper-resistant, self-test GFCI, 20A, 125V, White, Slim design
Product Type
Etn TR ST Gfci 20A 125V WH
extra long description
EWD TRGF20W ETN TR ST GFCI 20A 125V
Features
The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards.
Description
TR ST GFCI 20A 125V WH
Additional Information
dimensions
1.0300 IN X 1.6900 IN X 4.1900 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
TRGF20W
Brand
Eaton
GTIN
00032664013133
UPC
032664013133
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Slim GFCI receptacle
Packaging
Weight per each
3.9
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other Residential Bldgs & Facilities - Residential Bldgs/Facilities - Aftermarket Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7,256

Location search:
These alternate items can be purchased instead of TRGF20W.
Jump To:

Similar Items

Similar items are close alternatives to TRGF20W, though they may not be 100% alike.

Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compa...
  • Our Part #: TRSGF20W
  • Stillwater Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TRSGF20W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($261.80) ·
TRSGF20W - Eaton Wiring Devices

Stillwater Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.18

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat