TRBR20WBXSP - Recp TR Duplex 20A 125V 2P3W STR B&S WH

Eaton

  • $8.26 (Each)
  • $8.26 (Each)

  • $214.76 (Per 26)

  • $859.04 (Per 104)

In-Stock: 199 available locally (Temple, TX) (change location)
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
TRBR20WBXSP
Manufacturer
Eaton
Manufacturer's Part Number
TRBR20W-BXSP
Description
Recp TR Duplex 20A 125V 2P3W STR B&S WH
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.24 In Length, 0.79 In Width, 4.00 In Height, PVC Material, White, Tamper Resistant, 0.2100 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664668753 / 00032664668753
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.26 (Each)
Carton
$214.76 (Per 26)
Standard Packaging
$859.04 (Per 104)
Stock Availability
Temple
199 (Check another store)
Austin RDC
1,736
All Stores
7,408
Resources
Images
 
 
TRBR20WBXSP - Large Image
 
TRBR20WBXSP - Large Image
 
TRBR20WBXSP - Large Image
 
TRBR20WBXSP - Large Image
 
TRBR20WBXSP - Small Image
 
TRBR20WBXSP - Large Image
 
TRBR20WBXSP - Video
Attachments
 
 
TRBR20WBXSP - Specification Sheet
Brochures
 
 
TRBR20WBXSP - Brochure
Other Links
 
 
TRBR20WBXSP - Other
 
TRBR20WBXSP - Other
 
TRBR20WBXSP - Other
 
TRBR20WBXSP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Material
PVC
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
1.24 in
Width
0.79 in
Height
4.00 in
Descriptions
extra long description
EWD TRBR20W-BXSP Recp TR Duplex 20A
Description
RECP TR DUPLEX 20A 125V 2P3W STR B&S WH
Features
Commercial Specification Grade Straight Blade Receptacles - Tamper Resistant 20A-125V, NEMA 5-20R. Provides compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. “TR” designation provides visual identification.
Short Description
20 A, 125 V, Duplex Receptacle, White, TR, Commercial
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.24 in Length, 0.79 in Width, 4.00 in Height, PVC Material, White, Tamper Resistant, 0.2100 lb
Special Features
Wiring Type Back and Side Wire
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Standards Met
UL Listed;cULus Listed to UL 498, File no. E150;UL Verified to Federal Spec. WC-596G (TRBR only);NOM Certified;2011 NEC Article 406.12
Made in USA
yes
Connection Type
Screw
Mounting Type
Flush Mount
Resistance Properties
Tamper Resistant
package quantity
1 CT;26 PK
dimensions
1.2400 IN X 0.7900 IN X 4.0000 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TRBR20W-BXSP
GTIN
00032664668753
UPC
032664668753
Taxonomies, Classifications, and Categories
Type
Commercial specification grade
Category Description
Commercial receptacles
Packaging
Weight
0.2100 lb
Weight per each
0.21
Carton
26
Package
104
Uses, Certifications, and Standards
Application
Commercial;Indoor
nema rating
5-20R
standard
NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7,408

Location search:
These alternate items can be purchased instead of TRBR20WBXSP.
Jump To:

Similar Items

Similar items are close alternatives to TRBR20WBXSP, though they may not be 100% alike.

Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, Side Wire Connection, Wall Mou...
  • Our Part #: TR20W
  • Temple Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR20W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($69.70) · 100 ($697.00) ·
TR20W - Pass & Seymour/Legrand

Temple Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.97

Each

QTY:
Each
Add
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg;#10 Awg Solid (...
  • Our Part #: TRCR20W
  • Temple Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TRCR20W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($47.80) · 100 ($478.00) ·
TRCR20W - Eaton Wiring Devices

Temple Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.78

Each

QTY:
Each
Add
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire...
  • Our Part #: CR20WHITR
  • Temple Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CR20WHITR
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($147.60) ·
CR20WHITR - Hubbell Wiring Devices

Temple Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.76

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TRBR20WBXSP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CBRS20WTR Bryant Electric 00781786410725
TRBR20W Eaton Wiring Devices 00032664668753
BR20WHITR Hubbell Wiring Device-Kellems 00783585144160
TBR20-W Leviton 00078477381816
CRS20WTR Bryant Electric 00781786144064
TRCR20W Eaton Wiring Devices 00032664722837
62040-TR-W Enerlites 00883951412074
CR20WHITR Hubbell Wiring Device-Kellems 00783585144306
TR20W Legrand Pass & Seymour 00785007241655
TR5352W Legrand Pass & Seymour 00785007034738

* All prices subject to change.

Begin Live Chat