TR270W - Recp TR Duplex 15A 125V 2P3W STR WH

Eaton

  • $2.11 (Each)
  • $2.11 (Each)

  • $21.10 (Per 10)

  • $211.00 (Per 100)

In-Stock: 13,502 available locally (Nashville RDC, TN) ( change location)
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
TR270W
Manufacturer
Eaton
Manufacturer's Part Number
TR270W
Description
Recp TR Duplex 15A 125V 2P3W STR WH
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.015 In Width, 4.193 In Height, Thermoplastic, White, Tamper Resistant, Impact Resistant, 0.1300 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664666537 / 00032664666537
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.11 (Each)
Carton
$21.10 (Per 10)
Standard Packaging
$211.00 (Per 100)
Stock Availability
Nashville RDC
13,502 (Check another store)
All Stores
527,302
Resources
Images
 
 
TR270W - Small Image
 
TR270W - Large Image
 
TR270W - Large Image
 
TR270W - Large Image
 
TR270W - Large Image
 
TR270W - Large Image
 
TR270W - Large Image
 
TR270W - Large Image
 
TR270W - Large Image
 
TR270W - Video
Attachments
 
 
TR270W - Specification Sheet
Other Links
 
 
TR270W - Other
 
TR270W - Other
 
TR270W - Other
 
TR270W - Other
 
TR270W - Other
 
TR270W - Other
 
TR270W - Other
Brochures
 
 
TR270W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
Thermoplastic
Number Of Wires
3
Voltage Rating
125 V
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
4.193 in
Width
1.015 in
Descriptions
Description
RECP TR DUPLEX 15A 125V 2P3W STR WH
Extra Long Description
EWD TR270W Recp TR Duplex 15A 125V
Features
Tamper Resistant Duplex Receptacles provide compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. Durable impact-resistant thermoplastic face and back body is virtually unbreakable. “TR” designation provides visual identification. Terminal screws are backed out and ready to wire. Extra-long and extra-wide mounting straps with patented built-in wire stripper for #14 and #12 wire to speed installation. Side-wire terminals accept up to #
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.015 in Width, 4.193 in Height, ThermoPlastic, White, Tamper Resistant, Impact Resistant, 0.1300 lb
Product Type
Duplex Receptacle
Short Description
15 A, 125 V, Duplex Receptacle, White, TR, Decorator
Special Features
Standard Grade;Wiring Type Side Wire and Push Wire
Additional Information
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Dimensions
1.2400 IN X 0.7900 IN X 4.0000 IN
Made In USA
yes
Media
Yes
Mounting Type
Flush Mount
Package Quantity
1 CT;100 PK
Receptacle Type
Duplex
Resistance Properties
Tamper Resistant;Impact Resistant
Standards Met
cULus Listed to UL 498 File no. E15058;NOM 426
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TR270W
GTIN
00032664666537
UPC
032664666537
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Residential Grade
Packaging
Weight
0.1300 lb
Weight per each
0.01
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential
Nema Rating
5-15R
Standard
cULus Listed,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 527,302

Location search:
These alternate items can be purchased instead of TR270W.
Jump To:

Similar Items

Similar items are close alternatives to TR270W, though they may not be 100% alike.

Cross Referenced

These items are similar to TR270W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TR270W Eaton Cooper Lighting 00032664666537
61580-TR-W Enerlites 00883951411121
RR15SWTR Hubbell Wiring Device-Kellems 00883778301544
T5320-W Leviton 00078477381618
TR5262BKSP Legrand Pass & Seymour 00785007240276

* All prices subject to change.

Begin Live Chat