TR270V - Recp TR Duplex 15A 125V 2P3W STR Iv

Eaton

  • $1.84 (Each)
  • $1.84 (Each)

  • $18.40 (Per 10)

  • $184.00 (Per 100)

In-Stock: 2 available locally (Hobbs, NM) (change location)
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
TR270V
Manufacturer
Eaton
Manufacturer's Part Number
TR270V
Description
Recp TR Duplex 15A 125V 2P3W STR Iv
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Thermoplastic, Ivory, Tamper Resistant, Weather Resistant, Impact Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664666520 / 00032664666520
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.84 (Each)
Carton
$18.40 (Per 10)
Standard Packaging
$184.00 (Per 100)
Stock Availability
Hobbs
2 (Check another store)
Odessa
2
All Stores
5,876
Resources
Images
 
 
TR270V - Small Image
 
TR270V - Large Image
 
TR270V - Large Image
 
TR270V - Large Image
 
TR270V - Large Image
 
TR270V - Large Image
 
TR270V - Large Image
 
TR270V - Large Image
 
TR270V - Video
Attachments
 
 
TR270V - Specification Sheet
Brochures
 
 
TR270V - Brochure
Other Links
 
 
TR270V - Other
 
TR270V - Other
 
TR270V - Other
 
TR270V - Other
 
TR270V - Other
 
TR270V - Other
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
125 V
Number of Wires
3
Current Rating
15 A
Material
Thermoplastic
Material, Color, and Finish
Color
Ivory
Descriptions
Description
RECP TR DUPLEX 15A 125V 2P3W STR IV
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, ThermoPlastic, Ivory, Tamper Resistant, Weather Resistant, Impact Resistant
Features
Tamper Resistant Duplex Receptacles provide compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. Durable impact-resistant thermoplastic face and back body is virtually unbreakable. “TR” designation provides visual identification. Terminal screws are backed out and ready to wire. Extra-long and extra-wide mounting straps with patented built-in wire stripper for #14 and #12 wire to speed installation. Side-wire terminals accept up to #
Short Description
15 A, 125 V, Duplex Receptacle, Ivory, TR, WR
Special Features
Longer;Wider Strap Provides 40% More Contact Area to Wall Board;Virtually Eliminating Floating Installations
extra long description
EWD TR270V Recp TR Duplex 15A 125V
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Resistance Properties
Tamper Resistant;Weather Resistant;Impact Resistant
package quantity
1 CT;10 PK
Standards Met
UL Listed;cULus Listed to UL 498 File no. E15058;NOM 426
Made in USA
yes
media
Yes
dimensions
1.2400 IN X 0.7900 IN X 4.0000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TR270V
GTIN
00032664666520
UPC
032664666520
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Residential Grade
Packaging
Weight per each
0.13
Carton
10
Package
100
Uses, Certifications, and Standards
nema rating
5-15R
Application
Residential
standard
NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,876

Location search:

Greater Odessa Area

Location Stock Available
Hobbs
2 View Store
Odessa
2 View Store
These alternate items can be purchased instead of TR270V.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of TR270V.

Recp TR Duplex 15A 125V 2P3W STR Iv
  • Our Part #: TR270V10
  • Hobbs Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TR270V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1.84) ·
TR270V10 - Eaton Wiring Devices

Hobbs Availability: In Stock

Total Availability: In Stock

Book Price

$1.84

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to TR270V, though they may not be 100% alike.

Straight Blade Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg ...
  • Our Part #: 3232TRI
  • Hobbs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 3232TRI
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($18.81) · 200 ($376.22) ·
3232TRI - Pass & Seymour/Legrand

Hobbs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.88

Each

QTY:
Each
Add
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: 270V
  • Hobbs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 270V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($9.84) · 100 ($98.44) ·
270V - Eaton Wiring Devices

Hobbs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.98

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat