TR270B - Recp TR Duplex 15A 125V 2P3W STR BR

Eaton

  • $1.84 (Each)
  • $1.84 (Each)

  • $18.40 (Per 10)

  • $184.00 (Per 100)

In-Stock: 15 available locally (Kerrville, TX) (change location)
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
TR270B
Manufacturer
Eaton
Manufacturer's Part Number
TR270B
Description
Recp TR Duplex 15A 125V 2P3W STR BR
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.015 In Width, 4.193 In Height, Thermoplastic, Brown, Tamper Resistant, Weather Resistant, Impact Resistant, 0.1300 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664666506 / 00032664666506
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.84 (Each)
Carton
$18.40 (Per 10)
Standard Packaging
$184.00 (Per 100)
Stock Availability
Kerrville
15 (Check another store)
San Antonio RDC
165
All Stores
3,192
Resources
Images
 
 
TR270B - Small Image
 
TR270B - Large Image
 
TR270B - Large Image
 
TR270B - Large Image
 
TR270B - Large Image
 
TR270B - Large Image
 
TR270B - Video
Attachments
 
 
TR270B - Specification Sheet
Brochures
 
 
TR270B - Brochure
Other Links
 
 
TR270B - Other
 
TR270B - Other
 
TR270B - Other
 
TR270B - Other
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
Thermoplastic
Current Rating
15 A
Number of Wires
3
Voltage Rating
125 V
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Width
1.015 in
Height
4.193 in
Descriptions
Product Type
Duplex Receptacle
Description
RECP TR DUPLEX 15A 125V 2P3W STR BR
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.015 in Width, 4.193 in Height, ThermoPlastic, Brown, Tamper Resistant, Weather Resistant, Impact Resistant, 0.1300 lb
Features
Tamper Resistant Duplex Receptacles provide compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. Durable impact-resistant thermoplastic face and back body is virtually unbreakable. “TR” designation provides visual identification. Terminal screws are backed out and ready to wire. Extra-long and extra-wide mounting straps with patented built-in wire stripper for #14 and #12 wire to speed installation. Side-wire terminals accept up to #
Special Features
Standard Grade;Wiring Type Side Wire and Push Wire
Short Description
15 A, 125 V, Duplex Receptacle, Brown, TR
extra long description
EWD TR270B Recp TR Duplex 15A 125V
Additional Information
Mounting Type
Flush Mount
Resistance Properties
Tamper Resistant;Weather Resistant;Impact Resistant
package quantity
10 CT;100 PK
Standards Met
UL Listed;cULus Listed to UL 498 File no. E15058;NOM 426
Made in USA
yes
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TR270B
GTIN
00032664666506
UPC
032664666506
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Packaging
Weight
0.1300 lb
Weight per each
0.13
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential
nema rating
5-15R
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,192

Location search:
These alternate items can be purchased instead of TR270B.
Jump To:

Similar Items

Similar items are close alternatives to TR270B, though they may not be 100% alike.

Straight Blade Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg ...
  • Our Part #: 3232TR
  • Kerrville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 3232TR
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($18.33) · 200 ($366.66) ·
3232TR - Pass & Seymour/Legrand

Kerrville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.83

Each

QTY:
Each
Add
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: 270B
  • Kerrville Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 270B
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($11.25) · 100 ($112.50) ·
270B - Eaton Wiring Devices

Kerrville Availability: In Stock

Total Availability: In Stock

Book Price

$1.13

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat