SGF15W - Gfci Self Test Duplex 15A 125V WH

Eaton

  • $21.49 (Each)
  • $21.49 (Each)

  • $214.90 (Per 10)

In-Stock: 3 available locally (Midwest City, OK) (change location)
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
SGF15W
Manufacturer
Eaton
Manufacturer's Part Number
SGF15W
Description
Gfci Self Test Duplex 15A 125V WH
Self Test Duplex Receptacle, 15 A, 125 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Screw Mount, Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing) Material, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664742422 / 00032664742422
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.49 (Each)
Standard Packaging
$214.90 (Per 10)
Stock Availability
Midwest City
3 (Check another store)
Oklahoma City
0
All Stores
2,017
Resources
Images
 
 
SGF15W - Small Image
 
SGF15W - Large Image
 
SGF15W - Large Image
 
SGF15W - Large Image
 
SGF15W - Large Image
 
SGF15W - Video
Attachments
 
 
SGF15W - Specification Sheet
Other Links
 
 
SGF15W - Other
 
SGF15W - Other
 
SGF15W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
3
Material
Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing)
Current Rating
15 A
Voltage Rating
125 V ac
Material, Color, and Finish
Color
White
Descriptions
Product Type
Self Test Duplex Receptacle
Description
GFCI SELF TEST DUPLEX 15A 125V WH
Special Features
If No Gfci Protection Is Present;The Receptacle Will Render Itself Inoperable and a Red Indicator Light Will Glow Notifying The User There Is No Power and The Device Must Be Replaced.
Long Description
Self Test Duplex Receptacle, 15 A, 125 V ac, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Screw Mount, Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing) Material, White
Features
Eaton's Arrow Hart line of GFCI receptacles ensure electrical shock protection with periodical automatic testing. If no GFCI protection is present, the receptacle will render itself inoperable and a red indicator light will glow notifying the user there is no power and the device must be replaced. GFCI receptacles are available in a number of grades including hospital, tamper resistant, non-tamper resistant and weather resistant, as well as a variety of colors including white, ivory, almond, light almond,
Short Description
15 A, 125 VAC, Self Test Duplex Receptacle, White, GFCI
extra long description
EWD SGF15W GFCI Self Test Duplex 15
Additional Information
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back and Side Wired
Mounting Type
Screw Mount
package quantity
1 ct
Standards Met
UL Listed;cULus Listed to UL498 & UL943, File no. E60120;NOM 426
Receptacle Type
Self Test Duplex
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
SGF15W
GTIN
00032664742422
UPC
032664742422
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Packaging
Weight per each
0.37
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
NEMA 5-15R
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SGF15W.
Jump To:

Similar Items

Similar items are close alternatives to SGF15W, though they may not be 100% alike.

Eaton Self-Test Gfci, 15A, 125V, White, Slim Design
  • Our Part #: GF15W
  • Midwest City Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GF15W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($233.70) · 60 ($1,402.20) ·
GF15W - Eaton Wiring Devices

Midwest City Availability: In Stock

Total Availability: In Stock

Book Price

$23.37

Each

QTY:
Each
Add
Gfci Deco Duplex 15A 125V WH
  • Our Part #: VGF15W
  • Midwest City Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: VGF15W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($113.40) ·
VGF15W - Eaton Wiring Devices

Midwest City Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.34

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat