SGF15V - Gfci Self Test Duplex 15A 125V Iv

Eaton

  • $21.49 (Each)
  • $21.49 (Each)

  • $214.90 (Per 10)

In-Stock: 8 available locally (Bartlesville, OK) (change location)
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
SGF15V
Manufacturer
Eaton
Manufacturer's Part Number
SGF15V
Description
Gfci Self Test Duplex 15A 125V Iv
Self Test Duplex Receptacle, 15 A, 125 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Screw Mount, Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing) Material, Ivory
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664742378 / 00032664742378
Weight per unit
0.395 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.49 (Each)
Standard Packaging
$214.90 (Per 10)
Stock Availability
Bartlesville
8 (Check another store)
Tulsa
0
All Stores
194
Resources
Images
 
 
SGF15V - Small Image
 
SGF15V - Large Image
 
SGF15V - Large Image
 
SGF15V - Large Image
 
SGF15V - Large Image
 
SGF15V - Video
Attachments
 
 
SGF15V - Specification Sheet
Other Links
 
 
SGF15V - Other
 
SGF15V - Other
 
SGF15V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
125 V ac
Number of Wires
3
Material
Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing)
amperage rating
15A
Poles
Two-pole
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
Self Test Duplex Receptacle
Description
GFCI SELF TEST DUPLEX 15A 125V IV
Long Description
Self Test Duplex Receptacle, 15 A, 125 V ac, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Screw Mount, Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing) Material, Ivory
Features
Eaton's Arrow Hart line of GFCI receptacles ensure electrical shock protection with periodical automatic testing. If no GFCI protection is present, the receptacle will render itself inoperable and a red indicator light will glow notifying the user there is no power and the device must be replaced. GFCI receptacles are available in a number of grades including hospital, tamper resistant, non-tamper resistant and weather resistant, as well as a variety of colors including white, ivory, almond, light almond,
Short Description
15 A, 125 VAC, Self Test Duplex Receptacle, Ivory, GFCI, TR
Special Features
If No Gfci Protection Is Present;The Receptacle Will Render Itself Inoperable and a Red Indicator Light Will Glow Notifying The User There Is No Power and The Device Must Be Replaced.
extra long description
EWD SGF15V GFCI Self Test Duplex 15
Additional Information
Receptacle Type
Self Test Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back and Side Wired
Mounting Type
Screw Mount
package quantity
1 CT;10 PK
Standards Met
UL Listed;cULus Listed to UL498 & UL943, File no. E60120;NOM 426
media
Yes
dimensions
1.9800 IN X 2.8300 IN X 4.6800 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
SGF15V
GTIN
00032664742378
UPC
032664742378
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
GFCI receptacle
Availability
Status
Inactive
Packaging
Weight per each
0.395
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
NEMA 5-15R
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SGF15V.
Jump To:

Similar Items

Similar items are close alternatives to SGF15V, though they may not be 100% alike.

Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Co...
  • Our Part #: 1597I
  • Bartlesville Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1597I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($226.80) ·
1597I - Pass & Seymour/Legrand

Bartlesville Availability: In Stock

Total Availability: In Stock

Book Price

$22.68

Each

QTY:
Each
Add
Eaton Self-Test Gfci, 15A, 125V, Ivory, Slim Design
  • Our Part #: GF15V
  • Bartlesville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GF15V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($233.70) ·
GF15V - Eaton Wiring Devices

Bartlesville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.37

Each

QTY:
Each
Add
Gfci Deco Duplex 15A 125V Iv
  • Our Part #: VGF15V
  • Bartlesville Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: VGF15V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($113.40) ·
VGF15V - Eaton Wiring Devices

Bartlesville Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$11.34

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat