S80SP - Plug Angle Univ 30/50A 125/250V 3P3W BK

Eaton

  • $46.48 (Each)
  • $46.48 (Each)

  • $557.76 (Per 12)

In-Stock: 7 available locally (El Dorado, AR) ( change location)
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
S80SP
Manufacturer
Eaton
Manufacturer's Part Number
S80-SP
Description
Plug Angle Univ 30/50A 125/250V 3P3W BK
Universal Angled Plug, 30/50 A, 125/250 V Ac, 3 Poles, 3 Wires, Black, Thermoplastic, 2.8 In Diameter, 1.03 In Length, #10 to #8 Awg Wire Size, Abuse Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664517853 / 00032664517853
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.48 (Each)
Standard Packaging
$557.76 (Per 12)
Stock Availability
El Dorado
7 (Check another store)
West Monroe
2
All Stores
228
Resources
Images
 
 
S80SP - Small Image
 
S80SP - Large Image
 
S80SP - Large Image
 
S80SP - Large Image
 
S80SP - Large Image
Attachments
 
 
S80SP - Specification Sheet
Brochures
 
 
S80SP - Brochure
Other Links
 
 
S80SP - Other
 
S80SP - Other
 
S80SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30/50 A
Material
Thermoplastic
Number Of Wires
3
Voltage Rating
125/250 V ac
Wire Size
#10 to #8 AWG
Dimensions and Weight
Diameter
2.8 in
Length
1.03 in
Descriptions
Description
PLUG ANGLE UNIV 30/50A 125/250V 3P3W BK
Extra Long Description
EWD S80-SP Plug Angle Univ 30/50A 1
Features
Commercial Grade - Power Plugs 3-Pole, 3-Wire Dual current model furnished with blades for 30 or 50 amp applications. Terminals have pressure plates to protect wires. Made from abuse resistant thermoplastic.
Long Description
Universal Angled Plug, 30/50 A, 125/250 V ac, 3 Poles, 3 Wires, Black, ThermoPlastic, 2.8 in Diameter, 1.03 in Length, #10 to #8 AWG Wire Size, Abuse Resistant
Product Type
Universal Angled Plug
Short Description
30/50 A, 125/250 VAC, Universal Angled Plug, Black
Special Features
Surface Receptacle Backs Feature Concentric Knockouts and An Adjustable Cord Clamp to Allow Wiring From Back Or Bottom
Additional Information
Dimensions
2.5000 IN X 6.0000 IN X 10.0000 IN
Package Quantity
1 ct
Resistance Properties
Abuse Resistant
Standards Met
UL 498;nom 426;ROHS;NAFTA Compliant
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
S80-SP
GTIN
00032664517853
UPC
032664517853
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Heavy-duty universal NEMA power plug
Packaging
Weight per each
1
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Commercial
Nema Rating
NEMA 10-30P/10-50P
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 228

Location search:

Greater West Monroe Area

Location Stock Available
El Dorado
7 View Store
West Monroe
2 View Store
These alternate items can be purchased instead of S80SP.
Jump To:

Similar Items

Similar items are close alternatives to S80SP, though they may not be 100% alike.

Cross Referenced

These items are similar to S80SP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S80-SP Eaton 00032664517853
287-E Leviton 00078477644935
3861 Legrand Pass & Seymour 00785007793901

* All prices subject to change.

Begin Live Chat