RI06PW - Dimmer Rotary SP/3W 600W 120V Pset WH

Eaton

  • $17.47 (Each)
  • $17.47 (Each)

  • $174.70 (Per 10)

  • $1,747.00 (Per 100)

In-Stock: 146 available locally (Dallas, TX) (change location)
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
RI06PW
Manufacturer
Eaton
Manufacturer's Part Number
RI06PW
Description
Dimmer Rotary SP/3W 600W 120V Pset WH
Dimmer, 600 V Ac, 60 W, 3.28 In Length, 1.7 In Width, White, 0.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664699023 / 00032664699023
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.47 (Each)
Carton
$174.70 (Per 10)
Standard Packaging
$1,747.00 (Per 100)
Stock Availability
Dallas
146 (Check another store)
DFW RDC
0
All Stores
146
Resources
Images
 
 
RI06PW - Small Image
 
RI06PW - Large Image
 
RI06PW - Large Image
 
RI06PW - Large Image
Specifications Sheets
 
 
RI06PW - Specification Sheet
Attachments
 
 
RI06PW - Specification Sheet
Other Links
 
 
RI06PW - Other
 
RI06PW - Other
 
RI06PW - Other
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
600 V ac
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
1.7 in
Length
3.28 in
Descriptions
extra long description
EWD RI06P-W Dimmer Rotary SP/3W 600
Description
DIMMER ROTARY SP/3W 600W 120V PSET WH
Product Type
Dimmer
Long Description
Dimmer, 600 V ac, 60 W, 3.28 in Length, 1.7 in Width, White, 0.25 lb/EA
Short Description
Dimmer, 600 VAC, 60 W
Features
Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu
Additional Information
Power Rating
60 W
package quantity
1 CA;100 PK
Made in USA
yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
RI06PW
sub brand
Eaton Lighting
GTIN
00032664699023
UPC
032664699023
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight
0.25 lb/EA
Weight per each
0.001
Carton
10
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 146

Location search:

Greater DFW RDC Area

Location Stock Available
Dallas
146 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of RI06PW.
Jump To:

Cross Referenced

These items are similar to RI06PW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RD603PDK Bryant Electric 00883778117077
RI06P-W Eaton Wiring Devices 00032664699023
6681-IW Leviton 00078477131954
D-603P-WH Lutron Electronics 00027557670050
R600PP Legrand Pass & Seymour n/a
RI06P-A Eaton Wiring Devices 32664698989
RI06P-LA Eaton Wiring Devices 00032664699009
RI06P-V Eaton Wiring Devices 00032664699016
RI06PL-A Eaton Wiring Devices 32664699009
52103-A Enerlites 883951251444
52103-I Enerlites 883951251413
52103-LA Enerlites 883951254438
52103-W Enerlites 883951251420
AR61 Hubbell Wiring Device-Kellems 783585224190
705 Leviton n/a
D-600P-IV Lutron Electronics 00027557670005
D600P-WH Lutron Electronics 27557670012

* All prices subject to change.

Begin Live Chat