RF9601AW - Z-Wave Plus Switch SP 15A 120V

Eaton

  • $66.91 (Each)
  • $66.91 (Each)

  • $401.46 (Per 6)
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
RF9601AW
Manufacturer
Eaton
Manufacturer's Part Number
RF9601AW
Description
Z-Wave Plus Switch SP 15A 120V
Eaton Z-Wave Plus Decorator Switch, Power Failure Memory, 15A, 120V, Alpine White, 60 HZ, Led, CFL, Incandescent, MLV, Elv, Fluorescent, and Halogen, Single-Pole, Three-Way, Multi-Location, Used With RF9517
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121107 - Lighting control systems
UPC/GTIN
032664755149 / 00032664755149
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.91 (Each)
Standard Packaging
$401.46 (Per 6)
Resources
Images
 
 
RF9601AW - Small Image
 
RF9601AW - Large Image
 
RF9601AW - Large Image
 
RF9601AW - Large Image
 
RF9601AW - Video
Attachments
 
 
RF9601AW - Specification Sheet
Other Links
 
 
RF9601AW - Other
 
RF9601AW - Other
 
RF9601AW - Other
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
120 V
amperage rating
15A
Descriptions
Product Type
Z-Wave Plus Switch SP 15A 120V
Features
Eaton's complete offering of wireless lighting controls are easy to install, require no special wiring and are perfect for both new construction and existing homes. With our Z-Wave Plus wireless collection you get enhanced cybersecurity, improved wireless performance and flexibility to choose from 10 different colors to match your lighting mood and room decor.
Description
Z-WAVE PLUS SWITCH SP 15A 120V
extra long description
EWD RF9601AW Z-Wave Plus Switch SP
Long Description
Eaton Z-Wave plus decorator switch, Power Failure Memory, 15A, 120V, Alpine white, 60 Hz, LED, CFL, incandescent, MLV, ELV, fluorescent, and halogen, Single-pole, Three-way, Multi-location, Used with RF9517
Special Features
Power Failure Memory
Additional Information
media
Yes
dimensions
1.3800 IN X 1.8000 IN X 3.8100 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
RF9601AW
GTIN
00032664755149
UPC
032664755149
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Decorator Switch
Packaging
Weight per each
0.001
Carton
1
Package
6
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Operating Temperature
32 to 104 °F (0 to 40 °C)
standard
NOM,cULus Listed,FCC Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RF9601AW.
Jump To:

Similar Items

Similar items are close alternatives to RF9601AW, though they may not be 100% alike.

RF Switch, 1 Pole, 15 A, 120 V, Alpine White, 1.80 (L) X 1.36 (W) X 4.20 (H) In,...
  • Our Part #: RF9501AW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RF9501AW
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 6 ($719.70) ·
RF9501AW - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$119.95

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat