RF9501AW - 1P Aspire RF SWTCH 15A 120V

Eaton

  • $119.95 (Each)
  • $119.95 (Each)

  • $719.70 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
RF9501AW
Manufacturer
Eaton
Manufacturer's Part Number
RF9501AW
Description
1P Aspire RF SWTCH 15A 120V
RF Switch, 1 Pole, 15 A, 120 V, Alpine White, 1.80 (L) X 1.36 (W) X 4.20 (H) In, 0.0078 LB
Slang Terms

Categories
Enhanced Commodity Codes - Wiring Devices
Classification
Residential Switches
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664672231 / 00032664672231
Weight per unit
0.0078 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$119.95 (Each)
Standard Packaging
$719.70 (Per 6)
Resources
Images
 
 
RF9501AW - Small Image
 
RF9501AW - Large Image
 
RF9501AW - Large Image
Other Links
 
 
RF9501AW - Other
Features
Current Rating
15 A
Material, Color, and Finish
Color
Alpine White
Descriptions
Product Type
RF Switch
Description
1P ASPIRE RF SWTCH 15A 120V
Long Description
RF Switch, 1 Pole, 15 A, 120 V, Alpine White, 1.80 (L) x 1.36 (W) x 4.20 (H) in, 0.0078 lb
Features
Z-Wave wireless switch replaces regular switches (where a neutral is present) to provide local and remote ON/OFF control for Incandescent, Magnetic Low-Voltage, Electronic Low-Voltage and Fluorescent lighting loads. Each switch can be manually and remotely controlled by commands sent from Eaton’s Home Automation Hub or compatible Z-Wave Controller.
Short Description
15 A, 1 Pole, Z-Wave Wireless Switch
Special Features
Panic Mode;Electro-Mechanical Push Button for On/Off Operation
extra long description
EWD RF9501AW SWITCH ASPIRERF SP 15A
Additional Information
dimensions
1.80 (L) x 1.36 (W) x 4.20 (H) in
Standards Met
cULus Listed 244A. NOM Certified;Complies with FCC Part 15, Class B. Z-Wave Compliant Certified
package quantity
1 CT;6 Pk
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
RF9501AW
GTIN
00032664672231
UPC
032664672231
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Technology
Availability
Status
Inactive
Packaging
Weight
0.0078 lb
Weight per each
0.0078
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Industrial
You must have an account to view stock levels
These alternate items can be purchased instead of RF9501AW.
Jump To:

Similar Items

Similar items are close alternatives to RF9501AW, though they may not be 100% alike.

Eaton Z-Wave Plus Decorator Switch, Power Failure Memory, 15A, 120V, Alpine Whit...
  • Our Part #: RF9601AW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RF9601AW
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 6 ($401.46)
RF9601AW - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$66.91

Each

QTY:
Each
Add
Cross Referenced

These items are similar to RF9501AW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RF9501AW Eaton Wiring Devices 00032664672231
RF9501WS Eaton Wiring Devices 00032664655074
RE151-WW Leviton 00078477531044
PSWSW Legrand Pass & Seymour n/a

* All prices subject to change.