PJS26GY - Wallplate 1G Deco Screwless Poly Mid Gy

Eaton

  • $4.73 (Each)
  • $4.73 (Each)

  • $94.60 (Per 20)

In-Stock: 21 available locally (Cedar Park, TX) ( change location)
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
PJS26GY
Manufacturer
Eaton
Manufacturer's Part Number
PJS26GY
Description
Wallplate 1G Deco Screwless Poly Mid Gy
Eaton Screwless Wallplate, Screwless, Gray, Decorator Cutout, Polycarbonate, Single- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664665943 / 00032664665943
Weight per unit
0.084 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.73 (Each)
Standard Packaging
$94.60 (Per 20)
Stock Availability
Cedar Park
21 (Check another store)
Austin RDC
30
All Stores
390
Resources
Images
 
 
PJS26GY - Small Image
 
PJS26GY - Large Image
 
PJS26GY - Video
Attachments
 
 
PJS26GY - Specification Sheet
Brochures
 
 
PJS26GY - Brochure
Other Links
 
 
PJS26GY - Other
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
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Product Type
Wallplate 1G Deco Screwless Poly Mid Gy
Description
WALLPLATE 1G DECO SCREWLESS POLY MID GY
extra long description
EWD PJS26GY Wallplate 1G Deco Screw
Long Description
Eaton Screwless wallplate, Screwless, Gray, Decorator Cutout, Polycarbonate, Single- gang, Mid-size
Additional Information
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJS26GY
GTIN
00032664665943
UPC
032664665943
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight per each
0.084
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PJS26GY.
Jump To:

Cross Referenced

These items are similar to PJS26GY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PJS26GY Eaton Wiring Devices 00032664665943
SJ26-SGY Leviton n/a
SWP26GRY Legrand Pass & Seymour 00785007704785

* All prices subject to change.

Begin Live Chat