PJ8W - Wallplate 1G Duplex Poly Mid WH

Eaton

  • $0.63 (Each)
  • $0.63 (Each)

  • $15.82 (Per 25)

  • $63.26 (Per 100)

  • $158.15 (Per 250)

In-Stock: 8 available locally (Galveston, TX) (change location)
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
PJ8W
Manufacturer
Eaton
Manufacturer's Part Number
PJ8W
Description
Wallplate 1G Duplex Poly Mid WH
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0600 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751592 / 00032664751592
Weight per unit
0.038 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.63 (Each)
Carton
$15.82 (Per 25)
Standard Packaging
$158.15 (Per 250)
Stock Availability
Galveston
8 (Check another store)
Deer Park
0
All Stores
597,985
Resources
Images
 
 
PJ8W - Small Image
 
PJ8W - Large Image
 
PJ8W - Video
Attachments
 
 
PJ8W - Specification Sheet
Brochures
 
 
PJ8W - Brochure
Other Links
 
 
PJ8W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Polycarbonate
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Duplex Receptacle Wall Plate
Description
WALLPLATE 1G DUPLEX POLY MID WH
Special Features
Specification Grade;Opening Configuration 1.31 in Width X 0.76 in Height;Matching Mounting Screws Provided
Long Description
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0600 lb
Features
Mid Size Wallplates - Polycarbonate Duplex Receptacle Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws prov
Short Description
1 Gang, Screw Mount, Duplex Receptacle Wall plate, White
extra long description
EWD PJ8W Wallplate 1G Duplex Poly M
Additional Information
for use with
Receptacle
package quantity
1 CT;250 PK
Standards Met
RoHS Compliant
Made in USA
yes
dimensions
3.12 (W) x 4.87 (H) in
Mounting Type
Screw Mount
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ8W
GTIN
00032664751592
UPC
032664751592
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Duplex receptacle wallplate
Packaging
Weight
0.0600 lb
Weight per each
0.038
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Commercial;Residential
standard
UL Listed,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 597,985

Location search:

Greater Deer Park Area

Location Stock Available
Galveston
8 View Store
These alternate items can be purchased instead of PJ8W.
Jump To:

Similar Items

Similar items are close alternatives to PJ8W, though they may not be 100% alike.

Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Materi...
  • Our Part #: TP8W
  • Galveston Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP8W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 250 ($122.60) ·
TP8W - Pass & Seymour/Legrand

Galveston Availability: In Stock

Total Availability: In Stock

Book Price

$0.49

Each

QTY:
Each
Add
Wall Plate, 1 Gang, 4.9 In, 0.070 In Thickness, Thermoplastic, White, 0.0600 LB
  • Our Part #: TPJ8W
  • Galveston Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TPJ8W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 200 ($155.08) ·
TPJ8W - Pass & Seymour/Legrand

Galveston Availability: In Stock

Total Availability: In Stock

Book Price

$0.78

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat