PJ826W - Wallplate 2G Dup/Deco Combo Poly Mid WH

Eaton

  • $1.49 (Each)
  • $1.49 (Each)

  • $29.74 (Per 20)

  • $148.72 (Per 100)

  • $297.44 (Per 200)

In-Stock: 15 available locally (Cleburne, TX) (change location)
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
PJ826W
Manufacturer
Eaton
Manufacturer's Part Number
PJ826W
Description
Wallplate 2G Dup/Deco Combo Poly Mid WH
Combination Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0900 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751226 / 00032664751226
Weight per unit
0.058 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.49 (Each)
Carton
$29.74 (Per 20)
Standard Packaging
$297.44 (Per 200)
Stock Availability
Cleburne
15 (Check another store)
DFW RDC
179
All Stores
6,131
Resources
Images
 
 
PJ826W - Small Image
 
PJ826W - Large Image
 
PJ826W - Video
Attachments
 
 
PJ826W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Polycarbonate
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Combination Wall Plate
Description
WALLPLATE 2G DUP/DECO COMBO POLY MID WH
Long Description
Combination Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0900 lb
Features
Mid Size Wallplates - Polycarbonate Combination Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually un
Short Description
2 Gang, Screw Mount, Combination Wall Plate, White, Toggle/Duplex
Special Features
Matching Mounting Screws Provided
extra long description
EWD PJ826W Wallplate 2G Dup/Deco Co
Additional Information
dimensions
4.94 (W) x 4.87 (H) in
Mounting Type
Screw Mount
for use with
Receptacle
package quantity
1 CT;200 PK
Standards Met
RoHS Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ826W
GTIN
00032664751226
UPC
032664751226
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight
0.0900 lb
Weight per each
0.058
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Commercial;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,131

Location search:
These alternate items can be purchased instead of PJ826W.
Jump To:

Similar Items

Similar items are close alternatives to PJ826W, though they may not be 100% alike.

Wall Plate, 2 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, White, 0.0800 LB
  • Our Part #: TP826W
  • Cleburne Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP826W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($102.00) · 200 ($1,020.00) ·
TP826W - Pass & Seymour/Legrand

Cleburne Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.10

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat