PJ826LA - Wallplate 2G Dup/Deco Combo Poly Mid La

Eaton

  • $1.49 (Each)
  • $1.49 (Each)

  • $29.74 (Per 20)

  • $148.72 (Per 100)

  • $297.44 (Per 200)

In-Stock: 6 available locally (El Dorado, AR) (change location)
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
PJ826LA
Manufacturer
Eaton
Manufacturer's Part Number
PJ826LA
Description
Wallplate 2G Dup/Deco Combo Poly Mid La
Eaton Combination Wallplate, LT. Almond, Duplex Receptacle, Decorator Cutout, Polycarbonate, Two- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751219 / 00032664751219
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.49 (Each)
Carton
$29.74 (Per 20)
Standard Packaging
$297.44 (Per 200)
Stock Availability
El Dorado
6 (Check another store)
West Monroe
21
All Stores
655
Resources
Images
 
 
PJ826LA - Small Image
 
PJ826LA - Large Image
 
PJ826LA - Video
Attachments
 
 
PJ826LA - Specification Sheet
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
Wallplate 2G Dup/Deco Combo Poly Mid La
Description
WALLPLATE 2G DUP/DECO COMBO POLY MID LA
extra long description
EWD PJ826LA Wallplate 2G Dup/Deco C
Long Description
Eaton Combination wallplate, Lt. Almond, Duplex receptacle, Decorator Cutout, Polycarbonate, Two- gang, Mid-size
Special Features
Thermoplastic, std and midi
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0800 IN X 4.9400 IN X 4.8700 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ826LA
GTIN
00032664751219
UPC
032664751219
Taxonomies, Classifications, and Categories
Type
Combination wallplate
Category Description
Residential plates
Packaging
Weight per each
0.08
Carton
20
Package
200
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PJ826LA.
Jump To:

Similar Items

Similar items are close alternatives to PJ826LA, though they may not be 100% alike.

Wall Plate, 2 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, Light Almond, 0....
  • Our Part #: TP826LA
  • El Dorado Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP826LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 200 ($1,056.00) ·
TP826LA - Pass & Seymour/Legrand

El Dorado Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.28

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat