PJ4W - Wallplate 4G Toggle Poly Mid WH

Eaton

  • $2.89 (Each)
  • $2.89 (Each)

  • $28.88 (Per 10)

  • $288.82 (Per 100)

In-Stock: 28 available locally (Durant, OK) ( change location)
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
PJ4W
Manufacturer
Eaton
Manufacturer's Part Number
PJ4W
Description
Wallplate 4G Toggle Poly Mid WH
Toggle Switch Wall Plate, 4 Gang, 8.56 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1900 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751516 / 00032664751516
Weight per unit
0.145 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.89 (Each)
Carton
$28.88 (Per 10)
Standard Packaging
$288.82 (Per 100)
Stock Availability
Durant
28 (Check another store)
Oklahoma City
55
All Stores
5,039
Resources
Images
 
 
PJ4W - Small Image
 
PJ4W - Large Image
 
PJ4W - Video
Attachments
 
 
PJ4W - Specification Sheet
Brochures
 
 
PJ4W - Brochure
Other Links
 
 
PJ4W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4
Material
Polycarbonate
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Toggle Switch Wall Plate
Description
WALLPLATE 4G TOGGLE POLY MID WH
Long Description
Toggle Switch Wall Plate, 4 gang, 8.56 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1900 lb
Features
Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl
Short Description
4 Gang, Screw Mount, Toggle Switch Wall Plate, White
Special Features
Opening Configuration 1.31 in Width X 2.64 in Height;Matching Mounting Screws Provided
extra long description
EWD PJ4W Wallplate 4G Toggle Poly M
Additional Information
dimensions
8.56 (W) x 4.87 (H) in
Mounting Type
Screw Mount
for use with
Toggle Switch
package quantity
10 CT;100 PK
Standards Met
RoHS Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ4W
GTIN
00032664751516
UPC
032664751516
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Toggle wallplate
Packaging
Weight
0.1900 lb
Weight per each
0.145
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential
standard
cULus Listed,UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,039

Location search:
These alternate items can be purchased instead of PJ4W.
Jump To:

Similar Items

Similar items are close alternatives to PJ4W, though they may not be 100% alike.

Wall Plate, 4 Gang, 4.7 In, 0.070 In Thickness, Plastic, White, 0.17765 LB
  • MFR Part #: TP4W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($272.86) ·
TP4W - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$2.73

Each

QTY:
Each
Add
Eaton Toggle Wallplate, White, Toggle Cutout, Thermoset, Four- Gang, Mid-Size, E...
  • MFR Part #: 2054W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($32.91) · 50 ($164.55) ·
2054W - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$3.29

Each

QTY:
Each
Add
Eaton Toggle Wallplate, White, Toggle Cutout, Thermoset, Four- Gang, Standard, E...
  • Our Part #: 2154W
  • Oklahoma City Availability: 6
  • Total Availability: In Stock
  • MFR Part #: 2154W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($33.15) · 120 ($397.80) ·
2154W - Eaton Wiring Devices

Oklahoma City Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.32

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat