PJ26RD - Wallplate 1G Decorator Poly Mid RD

Eaton

  • $0.71 (Each)
  • $0.71 (Each)

  • $14.26 (Per 20)

  • $71.30 (Per 100)

  • $142.60 (Per 200)

In-Stock: 53 available locally (Phoenix, AZ) (change location)
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
PJ26RD
Manufacturer
Eaton
Manufacturer's Part Number
PJ26RD
Description
Wallplate 1G Decorator Poly Mid RD
Eaton Decorator / Gfci Wallplate, Red, Decorator Cutout, Polycarbonate, Single- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664580055 / 00032664580055
Weight per unit
0.051 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.71 (Each)
Carton
$14.26 (Per 20)
Standard Packaging
$142.60 (Per 200)
Stock Availability
Phoenix
53 (Check another store)
All Stores
601
Resources
Images
 
 
PJ26RD - Small Image
 
PJ26RD - Large Image
 
PJ26RD - Video
Attachments
 
 
PJ26RD - Specification Sheet
Brochures
 
 
PJ26RD - Brochure
Other Links
 
 
PJ26RD - Other
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
EWD PJ26RD Wallplate 1G Decorator P
Product Type
Wallplate 1G Decorator Poly Mid RD
Description
WALLPLATE 1G DECORATOR POLY MID RD
Long Description
Eaton Decorator / GFCI wallplate, Red, Decorator Cutout, Polycarbonate, Single- gang, Mid-size
Special Features
Thermoplastic, std and midi
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0800 IN X 3.1200 IN X 4.8700 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PJ26RD
GTIN
00032664580055
UPC
032664580055
Taxonomies, Classifications, and Categories
Type
Decorator / GFCI wallplate
Category Description
Residential plates
Packaging
Weight per each
0.051
Carton
20
Package
200
Uses, Certifications, and Standards
standard
UL Listed,cULus Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 601

Location search:
These alternate items can be purchased instead of PJ26RD.
Jump To:

Similar Items

Similar items are close alternatives to PJ26RD, though they may not be 100% alike.

The Trademaster Thermoplastic 1-Gang Decorator Wall Plate Provides Maximum Durab...
  • Our Part #: TP26RED
  • Phoenix Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP26-RED
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($14.83) · 200 ($148.30) ·
TP26RED - Pass & Seymour/Legrand

Phoenix Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.74

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PJ26RD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ26R Bryant Electric 00883778106750
PJ26RD Eaton Wiring Devices 00032664580055
PJ26-R Leviton 00078477205822
TP26-RED Legrand Pass & Seymour 00785007275100

* All prices subject to change.

Begin Live Chat