PJ26B - Wallplate 1G Decorator Poly Mid BR

Eaton

  • $0.71 (Each)
  • $0.71 (Each)

  • $14.26 (Per 20)

  • $71.30 (Per 100)

  • $142.60 (Per 200)

In-Stock: 64 available locally (Arlington Branch, TX) (change location)
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
PJ26B
Manufacturer
Eaton
Manufacturer's Part Number
PJ26B
Description
Wallplate 1G Decorator Poly Mid BR
Decorator Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0600 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664579943 / 00032664579943
Weight per unit
0.045 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.71 (Each)
Carton
$14.26 (Per 20)
Standard Packaging
$142.60 (Per 200)
Stock Availability
Arlington Branch
64 (Check another store)
DFW RDC
86
All Stores
3,516
Resources
Images
 
 
PJ26B - Small Image
 
PJ26B - Large Image
 
PJ26B - Large Image
 
PJ26B - Video
Attachments
 
 
PJ26B - Specification Sheet
Brochures
 
 
PJ26B - Brochure
Other Links
 
 
PJ26B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Polycarbonate
Material, Color, and Finish
Color
Brown
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Decorator Wall Plate
Description
WALLPLATE 1G DECORATOR POLY MID BR
Long Description
Decorator Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0600 lb
Features
Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually
Short Description
1 Gang, Screw Mount, Decorator Wall Plate, Brown
Special Features
Specification Grade;Opening Configuration 1.31 in Width X 2.64 in Height
extra long description
EWD PJ26B Wallplate 1G Decorator Po
Additional Information
dimensions
3.12 (W) x 4.87 (H) in
Mounting Type
Screw Mount
package quantity
1 CT;200 PK
Standards Met
RoHS Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ26B
GTIN
00032664579943
UPC
032664579943
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight
0.0600 lb
Weight per each
0.045
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Commercial;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,516

Location search:
These alternate items can be purchased instead of PJ26B.
Jump To:

Similar Items

Similar items are close alternatives to PJ26B, though they may not be 100% alike.

Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplasti...
  • Our Part #: TP26
  • Arlington Branch Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP26
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($12.57) · 200 ($125.66) ·
TP26 - Pass & Seymour/Legrand

Arlington Branch Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.63

Each

QTY:
Each
Add
Eaton Decorator / Gfci Wallplate, Brown, Decorator Cutout, Thermoset, Single- Ga...
  • Our Part #: 2051B
  • Arlington Branch Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2051B-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($18.43) · 100 ($73.71) ·
2051B - Eaton Wiring Devices

Arlington Branch Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.74

Each

QTY:
Each
Add
Eaton Decorator / Gfci Wallplate, Brown, Decorator Cutout, Thermoset, Single- Ga...
  • Our Part #: 2151B
  • Arlington Branch Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2151B-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($19.12) · 250 ($191.20) ·
2151B - Eaton Wiring Devices

Arlington Branch Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.76

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PJ26B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ26 Bryant Electric 00883778106699
PJ26B Eaton Wiring Devices 00032664579943
PJ26 Leviton 00078477205792
TP26 Legrand Pass & Seymour 00785007275056
2051B Eaton Wiring Devices 00032664420245
80601 Leviton 00078477492208
81722 Morris 00601986817226
91834 Mulberry 00095327918343
SPJ26 Legrand Pass & Seymour 00785007418859

* All prices subject to change.

Begin Live Chat