PJ264BK - Wallplate 4G Decorator Poly Mid BK

Eaton

  • $2.67 (Each)
  • $2.67 (Each)

  • $26.71 (Per 10)

  • $267.14 (Per 100)

In-Stock: 100 available locally (Jacksonville - FL, FL) ( change location)
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
PJ264BK
Manufacturer
Eaton
Manufacturer's Part Number
PJ264BK
Description
Wallplate 4G Decorator Poly Mid BK
Eaton Decorator / Gfci Wallplate, Black, Decorator Cutout, Polycarbonate, Four- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664579776 / 00032664579776
Weight per unit
0.128 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.67 (Each)
Carton
$26.71 (Per 10)
Standard Packaging
$267.14 (Per 100)
Stock Availability
Jacksonville - FL
100 (Check another store)
All Stores
855
Resources
Images
 
 
PJ264BK - Small Image
 
PJ264BK - Large Image
 
PJ264BK - Video
Attachments
 
 
PJ264BK - Specification Sheet
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
Wallplate 4G Decorator Poly Mid BK
Description
WALLPLATE 4G DECORATOR POLY MID BK
extra long description
EWD PJ264BK Wallplate 4G Decorator
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Decorator / GFCI wallplate, Black, Decorator Cutout, Polycarbonate, Four- gang, Mid-size
Special Features
Thermoplastic, std and midi
Additional Information
media
Yes
dimensions
0.0800 IN X 8.5600 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ264BK
GTIN
00032664579776
UPC
032664579776
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Decorator / GFCI wallplate
Packaging
Weight per each
0.128
Carton
10
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PJ264BK.
Jump To:

Similar Items

Similar items are close alternatives to PJ264BK, though they may not be 100% alike.

The Trademaster Registered Thermoplastic 4-Gang Decorator Wall Plate Provides Ma...
  • MFR Part #: TP264-BK
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($266.31) ·
TP264BK - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$2.66

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PJ264BK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ264BK Bryant Electric 00883778106972
PJ264BK Eaton Wiring Devices 00032664579776
PJ264-E Leviton 00078477905937
TP264BK Legrand Pass & Seymour 00785007275629

* All prices subject to change.

Begin Live Chat