PJ263W - Wallplate 3G Decorator Poly Mid WH

Eaton

  • $2.36 (Each)
  • $2.36 (Each)

  • $35.38 (Per 15)

  • $235.89 (Per 100)

  • $353.84 (Per 150)

In-Stock: 12 available locally (Marietta, GA) ( change location)
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
PJ263W
Manufacturer
Eaton
Manufacturer's Part Number
PJ263W
Description
Wallplate 3G Decorator Poly Mid WH
Decorator Wall Plate, 3 Gang, 6.75 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1200 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751400 / 00032664751400
Weight per unit
0.095 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.36 (Each)
Carton
$35.38 (Per 15)
Standard Packaging
$353.84 (Per 150)
Stock Availability
Marietta
12 (Check another store)
Atlanta
593
All Stores
32,065
Resources
Images
 
 
PJ263W - Small Image
 
PJ263W - Large Image
 
PJ263W - Video
Attachments
 
 
PJ263W - Specification Sheet
Brochures
 
 
PJ263W - Brochure
Other Links
 
 
PJ263W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
Material
Polycarbonate
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Decorator Wall Plate
Description
WALLPLATE 3G DECORATOR POLY MID WH
Long Description
Decorator Wall Plate, 3 gang, 6.75 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1200 lb
Features
Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually
Short Description
3 Gang, Screw Mount, Decorator Wall Plate, White
Special Features
Specification Grade;Opening Configuration 1.31 in Width X 2.64 in Height
extra long description
EWD PJ263W Wallplate 3G Decorator P
Additional Information
dimensions
6.75 (W) x 4.87 (H) in
Mounting Type
Screw Mount
package quantity
15 CT;150 PK
Standards Met
RoHS Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ263W
GTIN
00032664751400
UPC
032664751400
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight
0.1200 lb
Weight per each
0.095
Carton
15
Package
150
Uses, Certifications, and Standards
Application
Commercial;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 32,065

Location search:
These alternate items can be purchased instead of PJ263W.
Jump To:

Similar Items

Similar items are close alternatives to PJ263W, though they may not be 100% alike.

Eaton Decorator / Gfci Wallplate, White, Decorator Cutout, Thermoset, Three- Gan...
  • MFR Part #: 2063W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($26.36) · 50 ($131.81) ·
2063W - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$2.64

Each

QTY:
Each
Add
Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, White, 0.09973 L...
  • MFR Part #: TP263W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 150 ($340.00) ·
TP263W - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$2.27

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat