PJ226V - Wallplate 3G 2TOGGLE/Deco Poly Mid Iv

Eaton

  • $2.04 (Each)
  • $2.04 (Each)

  • $30.60 (Per 15)

  • $306.00 (Per 150)

In-Stock: 1 available locally (Nacogdoches, TX) (change location)
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
PJ226V
Manufacturer
Eaton
Manufacturer's Part Number
PJ226V
Description
Wallplate 3G 2TOGGLE/Deco Poly Mid Iv
Eaton Combination Wallplate, Ivory, Toggle, Toggle, Decorator Cutout, Polycarbonate, Three- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664579462 / 00032664579462
Weight per unit
0.097 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.04 (Each)
Carton
$30.60 (Per 15)
Standard Packaging
$306.00 (Per 150)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
415
Resources
Images
 
 
PJ226V - Small Image
 
PJ226V - Large Image
 
PJ226V - Video
Attachments
 
 
PJ226V - Specification Sheet
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
Wallplate 3G 2TOGGLE/Deco Poly Mid Iv
Description
WALLPLATE 3G 2TOGGLE/DECO POLY MID IV
extra long description
EWD PJ226V Wallplate 3G 2Toggle/Dec
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Combination wallplate, Ivory, Toggle, Toggle, Decorator Cutout, Polycarbonate, Three- gang, Mid-size
Special Features
Thermoplastic, std and midi
Additional Information
media
Yes
dimensions
0.0800 IN X 6.7500 IN X 4.8700 IN
Manufacturer Information
Manufacturers Part Number
PJ226V
Brand
COOPER WIRING DEVICES
GTIN
00032664579462
UPC
032664579462
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Combination wallplate
Packaging
Weight per each
0.097
Carton
15
Package
150
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PJ226V.
Jump To:

Similar Items

Similar items are close alternatives to PJ226V, though they may not be 100% alike.

Trademaster Plate 3-Gang 2TOGGLE 1 Decorator
  • Our Part #: TP226I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP226-I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 15 ($51.10) · 150 ($511.05) ·
TP226I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.41

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PJ226V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ226I Bryant Electric 00883778118043
PJ226V Eaton Wiring Devices 00032664579462
PJ226-I Leviton 00078477958643
TP226-I Legrand Pass & Seymour 00785007275438

* All prices subject to change.

Begin Live Chat