PJ1V - Wallplate 1G Toggle Poly Mid Iv

Eaton

  • $0.63 (Each)
  • $0.63 (Each)

  • $15.82 (Per 25)

  • $63.26 (Per 100)

  • $158.15 (Per 250)

In-Stock: 231 available locally (Doraville, GA) ( change location)
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
PJ1V
Manufacturer
Eaton
Manufacturer's Part Number
PJ1V
Description
Wallplate 1G Toggle Poly Mid Iv
Toggle Switch Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.0700 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751332 / 00032664751332
Weight per unit
0.046 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.63 (Each)
Carton
$15.82 (Per 25)
Standard Packaging
$158.15 (Per 250)
Stock Availability
Doraville
231 (Check another store)
Atlanta
165
All Stores
8,326
Resources
Images
 
 
PJ1V - Small Image
 
PJ1V - Large Image
 
PJ1V - Video
Attachments
 
 
PJ1V - Specification Sheet
Brochures
 
 
PJ1V - Brochure
Other Links
 
 
PJ1V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Polycarbonate
Material, Color, and Finish
Color
Ivory
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Toggle Switch Wall Plate
Description
WALLPLATE 1G TOGGLE POLY MID IV
Short Description
1 Gang, Screw Mount, Toggle Switch Wall Plate, Ivory
Long Description
Toggle Switch Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.0700 lb
Features
Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl
extra long description
EWD PJ1V Wallplate 1G Toggle Poly M
Additional Information
dimensions
3.12 (W) x 4.87 (H) in
Mounting Type
Screw Mount
for use with
Toggle Switch
package quantity
25 CT;250 PK
Standards Met
RoHS Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ1V
GTIN
00032664751332
UPC
032664751332
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight
0.0700 lb
Weight per each
0.046
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Commercial;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8,326

Location search:
These alternate items can be purchased instead of PJ1V.
Jump To:

Similar Items

Similar items are close alternatives to PJ1V, though they may not be 100% alike.

Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplasti...
  • MFR Part #: TP1I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 250 ($128.62) ·
TP1I - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$0.51

Each

QTY:
Each
Add
Wall Plate, 1 Gang, 2.75 (W) X 4.50 (H) In;0.40 (W) X 0.93 (H) In (Cutout), 0.08...
  • MFR Part #: 2134V-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($8.10) · 200 ($161.96) ·
2134V - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$0.81

Each

QTY:
Each
Add
Eaton Toggle Wallplate, Ivory, Toggle Cutout, Thermoset, Single- Gang, Mid-Size
  • MFR Part #: 2034V-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 200 ($158.34) ·
2034V - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$0.79

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat