PJ1BK - Wallplate 1G Toggle Poly Mid BK

Eaton

  • $0.59 (Each)
  • $0.59 (Each)

  • $14.80 (Per 25)

  • $59.18 (Per 100)

  • $147.95 (Per 250)

In-Stock: 56 available locally (Oklahoma City, OK) (change location)
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
PJ1BK
Manufacturer
Eaton
Manufacturer's Part Number
PJ1BK
Description
Wallplate 1G Toggle Poly Mid BK
Toggle Switch Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Black, Gloss, 0.0700 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664579363 / 00032664579363
Weight per unit
0.046 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.59 (Each)
Carton
$14.80 (Per 25)
Standard Packaging
$147.95 (Per 250)
Stock Availability
Oklahoma City
56 (Check another store)
All Stores
2,118
Resources
Images
 
 
PJ1BK - Small Image
 
PJ1BK - Large Image
 
PJ1BK - Large Image
 
PJ1BK - Video
Attachments
 
 
PJ1BK - Specification Sheet
Brochures
 
 
PJ1BK - Brochure
Other Links
 
 
PJ1BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Polycarbonate
Material, Color, and Finish
Color
Black
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Toggle Switch Wall Plate
Description
WALLPLATE 1G TOGGLE POLY MID BK
Long Description
Toggle Switch Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Black, Gloss, 0.0700 lb
Features
Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl
Short Description
1 Gang, Screw Mount, Toggle Switch Wall Plate, Black
extra long description
EWD PJ1BK Wallplate 1G Toggle Poly
Special Features
Thermoplastic, std and midi
Additional Information
for use with
Toggle Switch
package quantity
25 CT;250 PK
Standards Met
RoHS Compliant
Made in USA
yes
dimensions
3.12 (W) x 4.87 (H) in
Mounting Type
Screw Mount
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ1BK
GTIN
00032664579363
UPC
032664579363
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Toggle wallplate
Packaging
Weight
0.0700 lb
Weight per each
0.046
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Commercial;Residential
standard
UL Listed,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PJ1BK.
Jump To:

Similar Items

Similar items are close alternatives to PJ1BK, though they may not be 100% alike.

Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplasti...
  • Our Part #: TP1BK
  • Oklahoma City Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP1BK
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 25 ($12.46) · 250 ($124.60) ·
TP1BK - Pass & Seymour/Legrand

Oklahoma City Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.50

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PJ1BK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ1BK Bryant Electric 00883778105937
PJ1BK Eaton Wiring Devices 00032664579363
PJ1-E Leviton 00078477205884
TP1-BK Legrand Pass & Seymour 00785007274011

* All prices subject to change.

Begin Live Chat