PJ126W - Wallplate 2G Toggle/Deco Poly Mid WH

Eaton

  • $1.18 (Each)
  • $1.18 (Each)

  • $23.67 (Per 20)

  • $118.37 (Per 100)

  • $236.74 (Per 200)

In-Stock: 0 available locally (Jacksonville - FL, FL) (change location)
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
PJ126W
Manufacturer
Eaton
Manufacturer's Part Number
PJ126W
Description
Wallplate 2G Toggle/Deco Poly Mid WH
Combination Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751264 / 00032664751264
Weight per unit
0.075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.18 (Each)
Carton
$23.67 (Per 20)
Standard Packaging
$236.74 (Per 200)
Stock Availability
Jacksonville - FL
0 (Find nearest stock)
All Stores
7,903
Resources
Images
 
 
PJ126W - Small Image
 
PJ126W - Large Image
 
PJ126W - Large Image
 
PJ126W - Large Image
 
PJ126W - Large Image
 
PJ126W - Video
Attachments
 
 
PJ126W - Specification Sheet
Brochures
 
 
PJ126W - Brochure
Other Links
 
 
PJ126W - Other
 
PJ126W - Other
 
PJ126W - Other
 
PJ126W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Polycarbonate
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Combination Wall Plate
Description
WALLPLATE 2G TOGGLE/DECO POLY MID WH
Short Description
2 Gang, Screw Mount, Combination Wall Plate, White, Toggle/Deco
Special Features
Opening Configuration 0.40 in Width X 0.93 in Height;1.31 in Width X 2.64 in Height
Long Description
Combination Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1000 lb
Features
Mid Size Wallplates - Polycarbonate Combination Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually un
extra long description
EWD PJ126W Wallplate 2G Toggle/Deco
Additional Information
dimensions
4.94 (W) x 4.87 (H) in
Mounting Type
Screw Mount
package quantity
20 CT;200 PK
Standards Met
RoHS Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ126W
GTIN
00032664751264
UPC
032664751264
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Combination wallplate
Packaging
Weight
0.1000 lb
Weight per each
0.075
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Commercial;Residential
standard
cULus Listed,UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7,903

Location search:

Greater Jacksonville - FL Area

Location Stock Available
Jacksonville - FL
352 View Store
These alternate items can be purchased instead of PJ126W.
Jump To:

Similar Items

Similar items are close alternatives to PJ126W, though they may not be 100% alike.

Wall Plate, 2 Gang, 4.7 In, 0.070 In Thickness, Thermoplastic, White, 0.08416 LB
  • Our Part #: TP126W
  • Jacksonville - FL Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP126W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 200 ($254.26) ·
TP126W - Pass & Seymour/Legrand

Jacksonville - FL Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.27

Each

QTY:
Each
Add
Eaton Combination Wallplate, White, Toggle, Decorator Cutout, Thermoset, Two- Ga...
  • Our Part #: 2053W
  • Jacksonville - FL Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2053W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($40.00) · 100 ($159.99) ·
2053W - Eaton Wiring Devices

Jacksonville - FL Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.60

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat