PJ11W - Wallplate 1GTEL/Coax.406"Hole Poly Mid BX WH

Eaton

  • $0.81 (Each)
  • $0.81 (Each)

  • $16.28 (Per 20)

  • $81.42 (Per 100)

  • $162.84 (Per 200)

In-Stock: 81 available locally (Harlingen, TX) (change location)
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
PJ11W
Manufacturer
Eaton
Manufacturer's Part Number
PJ11W
Description
Wallplate 1GTEL/Coax.406"Hole Poly Mid BX WH
Telephone/Coaxial Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0700 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664578953 / 00032664578953
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.81 (Each)
Carton
$16.28 (Per 20)
Standard Packaging
$162.84 (Per 200)
Stock Availability
Harlingen
81 (Check another store)
McAllen
2,793
All Stores
36,174
Resources
Images
 
 
PJ11W - Small Image
 
PJ11W - Large Image
 
PJ11W - Large Image
 
PJ11W - Large Image
 
PJ11W - Large Image
Attachments
 
 
PJ11W - Specification Sheet
Brochures
 
 
PJ11W - Brochure
Other Links
 
 
PJ11W - Other
 
PJ11W - Other
 
PJ11W - Other
 
PJ11W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Polycarbonate
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Telephone/Coaxial Wall Plate
Long Description
Telephone/Coaxial Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0700 lb
Features
Mid Size Wallplates - Polycarbonate Telephone & Coax Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Ny
Short Description
1 Gang, Screw Mount, Telephone/Coaxial Wall Plate, White
Description
WALLPLATE 1GTEL/COAX.406"HOLE POLY MID BX WH
extra long description
EWD PJ11W Wlplt 1GTel/Coax.406"Hole
Special Features
Thermoplastic, std and midi
Additional Information
dimensions
3.12 (W) x 4.87 (H) in
Mounting Type
Screw Mount
package quantity
20 CT;200 PK
Standards Met
RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ11W
GTIN
00032664578953
UPC
032664578953
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Telephone and coaxial wallplates
Packaging
Weight
0.0700 lb
Weight per each
0.065
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Commercial;Residential
standard
UL Listed,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 36,174

Location search:
These alternate items can be purchased instead of PJ11W.
Jump To:

Similar Items

Similar items are close alternatives to PJ11W, though they may not be 100% alike.

Eaton Telephone and Coaxial Wallplate, White, 0.37" Hole Cutout, Thermoset, Sing...
  • Our Part #: 2028W
  • Harlingen Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2028W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($23.15) · 100 ($92.59) ·
2028W - Eaton Wiring Devices

Harlingen Availability: In Stock

Total Availability: In Stock

Book Price

$0.93

Each

QTY:
Each
Add
Wall Plate, 1 Gang, 4.7 In, 0.070 In Thickness, Thermoplastic, White, 0.06337 LB
  • Our Part #: TP11W
  • Harlingen Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP11W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 200 ($157.00) ·
TP11W - Pass & Seymour/Legrand

Harlingen Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.79

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PJ11W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ11W Bryant Electric 00883778108150
PJ11W Eaton Wiring Devices 00032664578953
NPJ113W Hubbell Wiring Device-Kellems 00883778108716
PJ11-W Leviton 00078477958469
SPJ11W Legrand Pass & Seymour 00785007996005
TP11-W Legrand Pass & Seymour 00785007274622

* All prices subject to change.

Begin Live Chat