GF20W - ST Gfci 20A 125V WH

Eaton

  • $28.20 (Each)
  • $28.20 (Each)

  • $282.00 (Per 10)

  • $1,692.00 (Per 60)

In-Stock: 7 available locally (Roswell, NM) (change location)
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
GF20W
Manufacturer
Eaton
Manufacturer's Part Number
GF20W
Description
ST Gfci 20A 125V WH
Eaton Self-Test Gfci, 20A, 125V, White, Slim Design
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664012358 / 00032664012358
Weight per unit
3.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.20 (Each)
Carton
$282.00 (Per 10)
Standard Packaging
$1,692.00 (Per 60)
Stock Availability
Roswell
7 (Check another store)
Lubbock
58
All Stores
7,803
Resources
Images
 
 
GF20W - Small Image
 
GF20W - Large Image
 
GF20W - Large Image
 
GF20W - Large Image
 
GF20W - Large Image
 
GF20W - Large Image
 
GF20W - Large Image
 
GF20W - Large Image
 
GF20W - Video
Attachments
 
 
GF20W - Specification Sheet
Other Links
 
 
GF20W - Other
 
GF20W - Other
 
GF20W - Other
 
GF20W - Other
 
GF20W - Other
 
GF20W - Other
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
Eaton self-test GFCI, 20A, 125V, White, Slim design
extra long description
EWD GF20W ETN ST GFCI 20A 125V WH
Product Type
Etn ST Gfci 20A 125V WH
Features
The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards.
Description
ST GFCI 20A 125V WH
Additional Information
dimensions
1.0300 IN X 1.6900 IN X 4.1900 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
GF20W
Brand
Eaton
GTIN
00032664012358
UPC
032664012358
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Slim GFCI receptacle
Packaging
Weight per each
3.8
Carton
10
Package
60
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7,803

Location search:

* All prices subject to change.

Begin Live Chat